Let Your Art Soar 'Rooster Line Art' Canvas Art, 18x24
Mfr # ALI42516-C1824GG
Zoro # G801486178
Key Features
- Style Modern & Contemporary
- Artist Let Your Art Soar
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
Product Information
- Brand Trademark Fine Art
- MFR # ALI42516-C1824GG
- Zoro # G801486178
- UPC # 192664745943
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Style | Modern & Contemporary |
Artist | Let Your Art Soar |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Description
- Artist: Let Your Art Soar
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a rooster on the right side of the frame.
Prominent Colors: White, Grey
Sisters Nancy Honaker and Lyn Cox have had some crazy adventures but not many could compete with 2011 when they sold their homes on the warm and sunny West Coast and moved to a very small town in Ohio in order to reunite with family. Faced with the challenge of needing flexible jobs, they decided to draw upon their respective backgrounds in fine art and psychology to form Let Your Art Soar, their collaborative art studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTON Left Hand Facing L-Shaped Desk (FL684L-KIT)
- DESIGNS OF DISTINCTION 2" Satin Brass Metal Sleeve (01SLV2SB1)
- FLASH FURNITURE Mesh 32 1/2-, Adjustable Padded, Back, Seat, Frame: Black (GO-2100-A-GG)
- LORELL Guest Chair, 27.3"L35"H, LeatherSeat (LLR84587)
- TRADEMARK FINE ART Danhui Nai 'Beach Cottage Florals Ii' Canvas Art, 24x32 (WAP10184-C2432GG)
- TRADEMARK FINE ART Josh Byer 'Strawberry Jam' Canvas Art, 18x24 (ALI5632-C1824GG)
- TRADEMARK FINE ART Peter Paul Rubens 'The Judgement Of Solomon' Canvas Art, 24x32 (AA00787-C2432GG)
- TRADEMARK FINE ART Kathleen Parr McKenna 'Life on the Farm Sign II' Canvas Art, 14x19 (WAP02241-C1419GG)
- TRADEMARK FINE ART David Galchutt 'Frolic' Canvas Art, 30x47 (ALI46983-C3047GG)
- TRADEMARK FINE ART Botticelli 'The Virgin And Child' Canvas Art, 16x24 (AA00157-C1624GG)
- OLD MODERN HANDICRAFTS Big Rig Tissue Holder (AJ072)
- Trademark Fine Art Wall Art & Decor