Let Your Art Soar 'Bald Eagle Line Art' Canvas Art, 14x19
Mfr # ALI42497-C1419GG
Zoro # G101482269
Key Features
- Subject Animals
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Let Your Art Soar
Product Information
- Brand Trademark Fine Art
- MFR # ALI42497-C1419GG
- Zoro # G101482269
- UPC # 192664745172
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Subject | Animals |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Let Your Art Soar |
Description
- Artist: Let Your Art Soar
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an eagle on the right side of the frame.
Prominent Colors: White, Grey, Black
Sisters Nancy Honaker and Lyn Cox have had some crazy adventures but not many could compete with 2011 when they sold their homes on the warm and sunny West Coast and moved to a very small town in Ohio in order to reunite with family. Faced with the challenge of needing flexible jobs, they decided to draw upon their respective backgrounds in fine art and psychology to form Let Your Art Soar, their collaborative art studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Ruche - 16" Round Brushed Industrial Frame Glass Cover over Beige Face Bronze Aluminum Hands (15504AG)
- DIESEL LIFE Song of My People Throw (DL01SONG)
- ENDURANCE Endurance Night Stand, Midnight Blue (7602MB)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7501-BLK)
- TRADEMARK FINE ART Let Your Art Soar 'Bald Eagle Line Art' Canvas Art, 35x47 (ALI42497-C3547GG)
- TRADEMARK FINE ART Anna Hambly 'Love Quotes Iii' Canvas Art, 14x14 (WAG07268-C1414GG)
- TRADEMARK FINE ART Pat Saunders-White 'Stick with Me' Canvas Art, 14x14 (PS016-C1414GG)
- TRADEMARK FINE ART Sylvie Demers 'Si Tu Me Le Demandais' Canvas Art, 12x19 (ALI15187-C1219GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Hart Square' Canvas Art, 12x19 (ALI15599-C1219GG)
- TRADEMARK FINE ART Grace Popp 'Mandala Bird Ii' Canvas Art, 18x18 (WAG06546-C1818GG)
- TRADEMARK FINE ART Marion Rose 'Cal Poppies' Canvas Art, 35x47 (ALI7702-C3547GG)
- Trademark Fine Art Wall Art & Decor