Leo Kelly 'Tropical Window to Paradise III' Canvas Art, 35x47
Mfr # MA0864-C3547GG
Zoro # G401542014
Key Features
- Subject Landscapes
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Leo Kelly
Product Information
- Brand Trademark Fine Art
- MFR # MA0864-C3547GG
- Zoro # G401542014
- UPC # 191344531258
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Subject | Landscapes |
Style | Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Leo Kelly |
Description
- Artist: Leo Kelly
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a window view of tropical flowers and a distant sailboat on the ocean.
Masters Fine Art is a company that travels around the world to bring the best in fine art from outstanding artists from different lands. They believe that art is the soul of the world, that it represents our human essence. MFA works mostly with Latin American art. It portrays a happy view of life, represented with bright, beautiful colors, music, dance, love, hope, and happiness, giving us the feeling that we can overcome all hardships with all the beautiful things we still have in life. The art that Masters Fine Art carries is many things: colorful, contemporary, sexy, emotional, musical, romantic, and above all it is beautiful and full of joy.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-39)
- GLOBAL EQUIPMENT Interion All Mesh Stool with Arms - Black (695727A)
- WARMIES Marshmallow Slippers Brown/Gray (FW-SLI-MB)
- GLOBAL INDUSTRIAL 12 Wall Clock, Plastic, Black (695322)
- TRADEMARK FINE ART Anthony Casay 'Coast Line 1' Canvas Art, 22x32 (ALI20267-C2232GG)
- TRADEMARK FINE ART Selinos 'Pano' Canvas Art, 6x19 (1X09401-C619GG)
- TRADEMARK FINE ART Eric Joyner 'On Tiger Mountain' Canvas Art, 35x47 (ALI1035-C3547GG)
- TRADEMARK FINE ART Michael Tompsett 'Boston MA Street Map 2' Canvas Art, 18x24 (MT0906-C1824GG)
- TRADEMARK FINE ART Cheryl Warrick 'Mid Century Iv Blush' Canvas Art, 14x14 (WAP09552-C1414GG)
- TRADEMARK FINE ART Cole Borders 'Haviland Decorative Bowl' Canvas Art, 24x32 (ALI22000-C2432GG)
- TRADEMARK FINE ART Ron Parker 'American Kestrel' Canvas Art, 16x24 (ALI32436-C1624GG)
- Trademark Fine Art Wall Art & Decor