Laurie Korsgaden 'Blue Bird Pink Flowers' Canvas Art, 24x32
Mfr # ALI41993-C2432GG
Zoro # G301471643
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Laurie Korsgaden
- Style Rustic
- Subject Animals
Product Information
- Brand Trademark Fine Art
- MFR # ALI41993-C2432GG
- Zoro # G301471643
- UPC # 192664709235
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Laurie Korsgaden |
Style | Rustic |
Subject | Animals |
Description
- Artist: Laurie Korsgaden
- Subject: Animals
- Style: Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blue bird sitting in a yellow birdhouse.
Prominent Colors: Yellow, Blue, Red, White, Pink, Light Blue, Orange, Green, Grey
Laurie Korsgadens designs are best loved for their beauty and detail. In many of her designs her humorous, whimsical side comes out. Her love for gardening, nature and animals shows with every brushstroke. Lauries ability to follow trends in color and subject matter has helped her continue as a major force in the art industry since beginning her commercial career in 1993. Laurie started out as a self published artist selling open edition prints to the wholesale framing industry. She was introduced to the licensing industry by friends in the art industry in the mid 90s. Since that time, her images have enjoyed success with over 80 companies worldwide on various products including the stationery, home decor, craft, hobby, and housewares products.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Blue Gray (86484-BG)
- BLUM Spacer for Thin Drawer Fronts 1/2in and 15/32in for Movento Locking Devices (T59.K010M)
- LS ARTS INC LS Arts BS-394 Bottle Stopper - Venetian Owl (BS-394)
- LUXOR Charging Cart, Steel, Cap. 18, 25" W (LLTP18-B)
- TRADEMARK FINE ART Color Bakery 'Hummingbird Brocade II' Canvas Art, 35x35 (ALI4123-C3535GG)
- TRADEMARK FINE ART Claude Monet 'Fruit Pickers' Canvas Art, 18x24 (BL0934-C1824GG)
- TRADEMARK FINE ART Mats Reslow 'Winter Way' Canvas Art, 14x14 (1X14688-C1414GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Cheetah' Canvas Art, 12x19 (ALI19053-C1219GG)
- TRADEMARK FINE ART Anthony Casay 'Garden Scene 11' Canvas Art, 24x32 (ALI20239-C2432GG)
- TRADEMARK FINE ART Gold and Pink Abstract by Michelle Calkins- Ready to Hang, 24x32 (MC006-C2432GG)
- TRADEMARK FINE ART 08 Left 'LHR Airport Layout' Canvas Art, 22x32 (ALI14824-C2232GG)
- Trademark Fine Art Wall Art & Decor