Larry Hunter 'Galaxy Coffee Maid Lime' Canvas Art, 14x14
Mfr # ALI41880-C1414GG
Zoro # G001472308
Key Features
- Subject Still Life
- Style Mid-Century Modern
- Product Type Gallery-Wrapped Canvas Art
- Artist Larry Hunter
Product Information
- Brand Trademark Fine Art
- MFR # ALI41880-C1414GG
- Zoro # G001472308
- UPC # 192664704698
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Still Life |
Style | Mid-Century Modern |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Larry Hunter |
Description
- Artist: Larry Hunter
- Subject: Still Life
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a green coffee machine in the center of the frame.
Prominent Colors: Grey, Green, Tan, White
I am a child of the 1950s and 60s, born and raised in Vancouver, British Columbia where I attended the Vancouver School of Art. I am basically a self taught freelance artist, designer, photographer and muralist. I have a passion for architecture and industrial design, particularly Mid Century Modern design. Be it homes, automobiles, industrial design, fashion, art, you name it, MCM is one of the most iconic design eras in western culture, a time of unbridled optimism, conflict and style that spanned thirty years. Much of my work reflects design cues from that time. I like to work a little mid-century into everything I do.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Race Track Conference Table, 43" D, 95" W, 29-1/2" H, Mahogany, Wood (N136-M)
- KELLYREST Adjustable Metal Footrest (KCS14120)
- TRADEMARK FINE ART Carolee Vitaletti 'Curious Cow I' Canvas Art, 24x32 (WAG11253-C2432GG)
- BOSS BlackSide Chair, 24 inW25"L34"H, Fixed, FabricSeat, B9570Series (B9570-BK)
- TRADEMARK FINE ART Manor Shadian 'Lahaina Marina' Canvas Art, 16x24 (MA0396-C1624GG)
- TRADEMARK FINE ART Alphonse Marie Mucha 'Four Seasons: Spring, 1900' Canvas Art, 10x19 (BL02331-C1019GG)
- TRADEMARK FINE ART Lori Hutchison 'Yellow Hotrod ' Canvas Art, 14x19 (ALI12692-C1419GG)
- TRADEMARK FINE ART Tim Otoole 'Beach Walking Day I' Canvas Art, 16x24 (WAG06984-C1624GG)
- TRADEMARK FINE ART David Galchutt 'Monarch Madness' Canvas Art, 24x32 (ALI47001-C2432GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight Iii' Canvas Art, 35x35 (WAP07828-C3535GG)
- TRADEMARK FINE ART Ryan Radke 'Farm Market - Menasha' Canvas Art, 16x24 (RAR0020-0C1624GG)
- Trademark Fine Art Wall Art & Decor