Lantern Press 'Travel 90' Canvas Art, 16x24
Mfr # ALI09823-C1624GG
Zoro # G901350720
Key Features
- Artist Lantern Press
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI09823-C1624GG
- Zoro # G901350720
- UPC # 191344715535
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Artist | Lantern Press |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Style | Modern & Contemporary |
Description
- Artist: Lantern Press
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a travel poster for Yosemite national park showing a mountain behind a forest.
Lantern Press is the industry leader for Souvenir, Gift, and Resort for creating new artwork. they specialize in customized, specific, high-quality artwork to be applied to a host of Made in USA products.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, 72"L, L Shape, Work, Laptop, Laminate, Glossy White (I 7582)
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010450)
- TRADEMARK FINE ART Wanda Mumm 'Butterfly And Delphinium' Canvas Art, 24x32 (ALI13193-C2432GG)
- LORELL Guest Chair, 27.3"L35"H, LeatherSeat (LLR84587)
- TRADEMARK FINE ART Lisa Audit 'Blue Hydrangea Study 1' Canvas Art, 24x24 (ALI24846-C2424GG)
- TRADEMARK FINE ART Cole Borders 'Beach Shade Patent Wall Art' Canvas Art, 14x19 (ALI22038-C1419GG)
- TRADEMARK FINE ART Richard Wallich 'Cityscape 2' Canvas Art, 14x19 (ALI0334-C1419GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Gold & Grey Exploration II' Canvas Art, 35x47 (WAG17972-C3547GG)
- TRADEMARK FINE ART Lanre Adefioye 'Bichon Frise Dog' Canvas Art, 18x24 (ALI30979-C1824GG)
- TRADEMARK FINE ART Lisa Audit 'Indigold VII' Canvas Art, 18x18 (WAP0536-C1818GG)
- TRADEMARK FINE ART Pierre Leclerc 'Hawaiian Sunset Wonder' Canvas Art, 12x19 (PL0216-C1219GG)
- Trademark Fine Art Wall Art & Decor