Lantern Press 'Travel 46' Canvas Art, 16x24
Mfr # ALI8732-C1624GG
Zoro # G101468485
Key Features
- Artist Lantern Press
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI8732-C1624GG
- Zoro # G101468485
- UPC # 191344691136
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Artist | Lantern Press |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: Lantern Press
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the Badlands National Park in South Dakota showing a mountain scene.
Lantern Press is the industry leader for Souvenir, Gift, and Resort for creating new artwork. they specialize in customized, specific, high-quality artwork to be applied to a host of Made in USA products.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RALPH FRIEDLAND & BROTHERS Outside Shade Bracket (55P-1PR)
- BESTAR Prestige + 16W Add-On Pedestal, Bark Grey & Slate (99620-000047)
- ABSURDO 30 in. Irving Swivel Rush Seat Bar Stool Antique White (AB2858110)
- FLASH FURNITURE Tablet Arm Chair, Right Hand Flip-Up, Gray, 21" W, 25.5" L, 32" H, Gray (RUT-EO1-GY-RTAB-GG)
- TRADEMARK FINE ART Marnie Bourque 'Homestead Lilacs' Canvas Art, 14x19 (ALI23305-C1419GG)
- TRADEMARK FINE ART Karen Fields 'Two Sailboats And Cottage Ii' Canvas Art, 14x19 (WAG09129-C1419GG)
- TRADEMARK FINE ART Larry Hunter 'Galaxy Blender Aqua' Canvas Art, 14x14 (ALI41879-C1414GG)
- TRADEMARK FINE ART Jane Deakin 'Valley of the Waterfalls' Canvas Art, 30x47 (BL01479-C3047GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Making Applebutter' Canvas Art, 14x19 (ALI15578-C1419GG)
- TRADEMARK FINE ART John Morrow 'Winter Gray ' Canvas Art, 12x24 (ALI21306-C1224GG)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers TBPSYL 9 x 41 in. When Someone You Love Bell Pull Tapestry & Wall Hanging (TBPSYL)
- Trademark Fine Art Wall Art & Decor