Lantern Press 'Sports 12' Canvas Art, 16x24
Mfr # ALI9221-C1624GG
Zoro # G401488992
Key Features
- Subject Sports
- Artist Lantern Press
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI9221-C1624GG
- Zoro # G401488992
- UPC # 191344698692
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Subject | Sports |
Artist | Lantern Press |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: Lantern Press
- Subject: Sports
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a baseball player jumping and catching a ball before it goes over a wall.
Lantern Press is the industry leader for Souvenir, Gift, and Resort for creating new artwork. they specialize in customized, specific, high-quality artwork to be applied to a host of Made in USA products.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Race TrackLegacy Modular Conference Tables, 144X52X29, WoodTop (LCTRT14452CH)
- ORE FURNITURE Ore Furniture K-2534-P1 28 in. Last Supper Plaque (K-2534-P1)
- QUICKWAY IMPORTS Unique Modern Square Shaped Wall Clock With Floral Design for Living Room, Kitchen, or Dining Room (QI004144)
- VINTIQUEWISE Brown Large Wooden Lockable Trunk Farmhouse Style Rustic Design Lined Storage Chest w/Rope Handles (QI003797L)
- TRADEMARK FINE ART Robert Harding Picture Library 'Architecture 85' Canvas Art, 12x19 (ALI19299-C1219GG)
- TRADEMARK FINE ART Mandy Budan 'Sunrise' Canvas Art, 35x35 (ALI0936-C3535GG)
- TRADEMARK FINE ART Ethan Harper 'Panoramic Seascape I' Canvas Art, 16x47 (WAG08226-C1647GG)
- TRADEMARK FINE ART Julia Purinton 'Cotton Field Blue Gray Crop' Canvas Art, 14x14 (WAP08846-C1414GG)
- TRADEMARK FINE ART Danhui Nai 'June Blooms Pattern V' Canvas Art, 18x18 (WAP08852-C1818GG)
- TRADEMARK FINE ART Cheryl Bartley 'Red Apple Quilt Barns' Canvas Art, 18x24 (ALI41154-C1824GG)
- SIGNMISSION Office Arrow Sign Funny Home Decor 36in Wide (P-ARROW12-999700)
- Trademark Fine Art Wall Art & Decor