Lantern Press 'Seattle' Canvas Art, 12x19
Mfr # ALI9290-C1219GG
Zoro # G401478658
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Lantern Press
- Subject Cityscape
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI9290-C1219GG
- Zoro # G401478658
- UPC # 191344701446
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Lantern Press |
Subject | Cityscape |
Style | Modern & Contemporary |
Description
- Artist: Lantern Press
- Subject: Cityscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a city scene taken at night of Seattle Washington.
Lantern Press is the industry leader for Souvenir, Gift, and Resort for creating new artwork. they specialize in customized, specific, high-quality artwork to be applied to a host of Made in USA products.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Clive Vintage Traditional Farmhouse Ash Walnut Finished Wood King Size Headboard (181-11134-Zoro)
- TRADEMARK FINE ART Mike Jones Photo 'Yosemite Falls Reflection' Canvas Art, 16x24 (ALI17873-C1624GG)
- HON 36" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H782.L.S)
- LORELL Reception Desk, 72inx36inx42-1/2in, Weathered Charcoal (LLR69595)
- TRADEMARK FINE ART David Lloyd Glover 'Winter Solstice' Canvas Art, 18x24 (DLG0116-C1824GG)
- TRADEMARK FINE ART Joanne Porter 'Peonies Pink' Canvas Art, 35x47 (ALI30401-C3547GG)
- TRADEMARK FINE ART Tammy Kushnir 'The Highway' Canvas Art, 18x18 (ALI11252-C1818GG)
- TRADEMARK FINE ART Kathleen Parr McKenna 'Life on the Farm Sign II' Canvas Art, 14x19 (WAP02241-C1419GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Chinoiserie Natura Ii' Canvas Art, 16x32 (WAG01230-C1632GG)
- TRADEMARK FINE ART Edgar Degas 'Dancer with Bouquet 1877' Canvas Art, 24x24 (BL0148-C2424GG)
- TRADEMARK FINE ART Grace Popp 'Ink Drop Crane I' Canvas Art, 10x19 (WAG05649-C1019GG)
- Trademark Fine Art Wall Art & Decor