Lantern Press 'Illustration 15' Canvas Art, 16x24
Mfr # ALI8407-C1624GG
Zoro # G201477783
Key Features
- Subject Landscape
- Artist Lantern Press
- Product Type Gallery-Wrapped Canvas Art
- Style American Traditional
Product Information
- Brand Trademark Fine Art
- MFR # ALI8407-C1624GG
- Zoro # G201477783
- UPC # 191344686132
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Subject | Landscape |
Artist | Lantern Press |
Product Type | Gallery-Wrapped Canvas Art |
Style | American Traditional |
Description
- Artist: Lantern Press
- Subject: Landscape
- Style: American Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a travel poster for Yosemite National Park looking at a mountain.
Lantern Press is the industry leader for Souvenir, Gift, and Resort for creating new artwork. they specialize in customized, specific, high-quality artwork to be applied to a host of Made in USA products.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURANCE Standing Desk, Floor Mount, Plastic, Gray (7607SG)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, White (785264JQW)
- BLUM Metal Rear Bracket for 563/763H Slides, Sold per Pair (295.3750.03)
- REGENCY Regency Legacy 29 in. Storage Cabinet with Open Hutch- Mahogany (LSCH3565MH)
- TRADEMARK FINE ART Gustav Klimt 'Tree of Life' Canvas Art, 18x32 (BL0402-C1832GG)
- TRADEMARK FINE ART Qiye 'Pakistan' Canvas Art, 24x47 (1X13729-C2447GG)
- TRADEMARK FINE ART The Macneil Studio 'Red Wine' Canvas Art, 18x18 (ALI8979-C1818GG)
- TRADEMARK FINE ART Vincent Van Gogh 'Corridor In The Asylum Paper' Canvas Art, 35x47 (BL02030-C3547GG)
- TRADEMARK FINE ART Ron Parker 'Breakfast Club' Canvas Art, 30x47 (ALI32452-C3047GG)
- TRADEMARK FINE ART Bonnie B Cook 'Paradise Garden' Canvas Art, 35x47 (ALI39413-C3547GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Desert Bloom I' Canvas Art, 22x32 (WAP02616-C2232GG)
- Trademark Fine Art Wall Art & Decor