Kurt Shaffer 'Pink Lotus In The Sky' Canvas Art, 14x14
Mfr # KS01400-C1414GG
Zoro # G401544100
Key Features
- Subject Floral
- Artist Kurt Shaffer
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # KS01400-C1414GG
- Zoro # G401544100
- UPC # 192664421779
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Floral |
Artist | Kurt Shaffer |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: Kurt Shaffer
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a bright moon, stars, and clouds reflected in the water around a cluster of lily pads and a pink lotus.
Kurt Shaffer has been a self-taught photographer since age 13. He continues to learn the fine art of photography, especially in this fantastic digital age. Though Kurt does not manipulate his fine art photography, digital enhancement is a valuable tool in his business. He states that if he were to change anything in his work it would be to make it look more like it was when he took the original photo. Kurt's love of the earth feeds his photographic creativity and defines it as his truest form of therapy. When photographing people, capturing the nature in his subjects is Kurt's intent and what he strives to do.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Literature Sorter 21 Compartments, Medium Gray (5075 MED GREY)
- PRIME-LINE Shower Rod, Adjusts 36 in. - 60 in., Steel and Plastic, White Single Pack (MP59620)
- E COM Interion ESD Polyurethane Tractor Stool W/ Foot Ring - Black w/ Black Base (GT827FSLESD)
- EMBASSY Credenza, 12.9" D, 66" W, 36.4" H, Dark Chocolate (60520-2179)
- TRADEMARK FINE ART Preston 'Maine Bouy' Canvas Art, 12x32 (EM273-C1232GG)
- TRADEMARK FINE ART John Morrow 'Winter Gray ' Canvas Art, 12x24 (ALI21306-C1224GG)
- TRADEMARK FINE ART Albert Bierstadt 'Twilight, Lake Tahoe, 1870s ' Canvas Art, 22x32 (BL02582-C2232GG)
- TRADEMARK FINE ART Nicoleta Gabor 'Winter Passengers' Canvas Art, 12x19 (1X14333-C1219GG)
- TRADEMARK FINE ART Karen Fields 'Two Sailboats And Cottage Ii' Canvas Art, 14x19 (WAG09129-C1419GG)
- TRADEMARK FINE ART Fab Funky 'Tropical Artichoke' Canvas Art, 14x19 (WAG18902-C1419GG)
- ROOMMATES Roommates RMK1440SCS Animal Alphabet Peel & Stick Wall Decal (RMK1440SCS)
- Trademark Fine Art Wall Art & Decor