Kurt Shaffer, 'Passing Storm' Canvas Art, 35x47
Mfr # KS80-C3547GG
Zoro # G101544219
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
- Style Contemporary
- Artist Kurt Shaffer
Product Information
- Brand Trademark Fine Art
- MFR # KS80-C3547GG
- Zoro # G101544219
- UPC # 844296048182
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Style | Contemporary |
Artist | Kurt Shaffer |
Description
- Artist: Kurt Shaffer
- Subject: Landscape
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery-wrapped art piece features a storm passing over a lake.
Kurt Shaffer has been a self-taught photographer since age 13 (1970). He continues to learn the fine art of photography, especially in this fantastic digital age. Though Kurt does not manipulate his fine art photography, digital enhancement is a valuable tool in his business. He states that if he were to change anything in his work it would be to make it look more like it was when he took the original photo. Kurt's love of the earth feeds his photographic creativity and defines it as his truest form of therapy. When photographing people, capturing the nature in his subjects is Kurt's intent and what he strives to do.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Round KFI 36" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 36 W, 36 L, 29 H (T36RD-B1922-BK-GRN)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, White (I 5911T)
- ZORO SELECT Round Stool with Backrest, Height 24" to 33"Black (5NWH5)
- KENNEY MFG Kenney White Plastic Shower Curtain Rings 12 pk (KN61217V2)
- TRADEMARK FINE ART Ambra 'Le Vent Te Portera' Canvas Art, 24x24 (1X07809-C2424GG)
- TRADEMARK FINE ART David Galchutt 'Still life with Billiard Balls' Canvas Art, 14x14 (ALI46744-C1414GG)
- TRADEMARK FINE ART John Atkinson Grimshaw 'Spirit of Night 1879 ' Canvas Art, 30x47 (BL01618-C3047GG)
- TRADEMARK FINE ART David Lloyd Glover 'Poppy Fields of France' Canvas Art, 35x47 (DLG0258-C3547GG)
- TRADEMARK FINE ART Rachel Caldwell 'Fly Away Feather' Canvas Art, 14x19 (ALI43950-C1419GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Feather Tales VII' Canvas Art, 12x24 (WAP12205-C1224GG)
- TRADEMARK FINE ART Yale Gurney 'Pike Place Fish Guys' Canvas Art, 22x32 (YG7220-C2232GG)
- Trademark Fine Art Wall Art & Decor