Kurt Shaffer 'October 2014 Solar Eclipse' Canvas Art, 20x47
Mfr # KS01042-C2047GG
Zoro # G701534894
Key Features
- Artist Kurt Shaffer
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscapes
- Style Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # KS01042-C2047GG
- Zoro # G701534894
- UPC # 886511703483
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 20 in x 47 in |
Details
Artist | Kurt Shaffer |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscapes |
Style | Contemporary |
Description
- Artist: Kurt Shaffer
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a Solar Eclipse.
Kurt Shaffer has been a self-taught photographer since age 13 (1970). He continues to learn the fine art of photography, especially in this fantastic digital age. Though Kurt does not manipulate his fine art photography, digital enhancement is a valuable tool in his business. He states that if he were to change anything in his work it would be to make it look more like it was when he took the original photo. Kurt's love of the earth feeds his photographic creativity and defines it as his truest form of therapy. When photographing people, capturing the nature in his subjects is Kurt's intent and what he strives to do.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Romilly Black and Oak-Finished Wood 5-Drawer Chest (146-8174)
- LUXOR BLK 42" BLK CABINET TFY W/ 4" (WT42C2)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/2" to 21-1/2", Gray (WL-A277-GY-GG)
- HOMELEGANCE Cavalier Bedroom Dresser, Silver (1757SV-5)
- TRADEMARK FINE ART Melissa Wang 'Potted Jungle Iii' Canvas Art, 12x19 (WAG07744-C1219GG)
- TRADEMARK FINE ART Design Fabrikken 'Face Line 2 Fabrikken' Canvas Art, 24x32 (IC01462-C2432GG)
- TRADEMARK FINE ART James W. Johnson 'Cardinal Couple' Canvas Art, 14x19 (ALI36200-C1419GG)
- TRADEMARK FINE ART Michelle Faber 'Forest Mushrooms' Canvas Art, 10x19 (ALI17923-C1019GG)
- TRADEMARK FINE ART Pablo Esteban 'Two Vases In Green' Canvas Art, 18x24 (ALI46252-C1824GG)
- TRADEMARK FINE ART Color Bakery 'Peacock Feathers II' Canvas Art, 14x19 (ALI4254-C1419GG)
- SINTECHNO Sintechno SNF13007-2 Cute Gnome Sculpture with Green Pepper Solar Light (SNF13007-2)
- Trademark Fine Art Wall Art & Decor