Kirk Reinert 'One Love' Canvas Art, 14x14
Mfr # ALI30820-C1414GG
Zoro # G201423100
Key Features
- Artist Kirk Reinert
- Style Mid-Century Modern
- Product Type Gallery-Wrapped Canvas Art
- Subject Fantasy
Product Information
- Brand Trademark Fine Art
- MFR # ALI30820-C1414GG
- Zoro # G201423100
- UPC # 192055919342
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Artist | Kirk Reinert |
Style | Mid-Century Modern |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Fantasy |
Description
- Artist: Kirk Reinert
- Subject: Fantasy
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a mermaid inside a dark coastal scene.
Kirk discovered that drawing was a natural talent at a very early age having been introduced to art by his grandfather, a sports cartoonist for the Cleveland Plain Dealer, and his uncle, an animator. Kirk graduated from Cooper School of Art with a degree in production art and design but is a self-taught painter. Upon graduation, he worked in advertising as an illustrator and designer and after 3 1/2 years went on to establish his own studio in 1981.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Set of 3 Round Nesting Tables, Black (319744BUV)
- DREAMSEAT Xpression Pro Gaming Chair with New York Yankees Secondary Logo (XZXPPRO032-PSMLB21082A)
- ZORO SELECT Laptop Security Cabinet, Gray, PC, Steel (462D25)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22200)
- TRADEMARK FINE ART Janet Pidoux 'Tabby In Tree' Canvas Art, 35x47 (ALI36634-C3547GG)
- TRADEMARK FINE ART Karol Nienartowicz 'In The Winter' Canvas Art, 12x19 (1X14182-C1219GG)
- TRADEMARK FINE ART Michael Tompsett 'US Cities Text Map II' Canvas Art, 22x32 (MT0072-C2232GG)
- TRADEMARK FINE ART Vincent van Gogh 'Olive Trees 1889' Canvas Art, 14x19 (AA01267-C1419GG)
- TRADEMARK FINE ART Cole Borders 'Daisy Air Rifle Patent Art' Canvas Art, 24x32 (ALI22090-C2432GG)
- TRADEMARK FINE ART Grace Popp 'Parfum Iii' Canvas Art, 18x18 (WAG03724-C1818GG)
- SIGNMISSION Ice Cold Beer Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999808)
- Trademark Fine Art Wall Art & Decor