Kimura Designs 'Witch Broomstick' Canvas Art, 35x35
Mfr # ALI30813-C3535GG
Zoro # G401422729
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Seasonal
- Artist Kimura Designs
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI30813-C3535GG
- Zoro # G401422729
- UPC # 192055919090
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Seasonal |
Artist | Kimura Designs |
Style | Modern & Contemporary |
Description
- Artist: Kimura Designs
- Subject: Seasonal
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a witch riding on the back of a broomstick in front of the moon.
Tomoyo Kimura left her home in Kobe Japan to attend Parson�s School of Design in New York City where she graduated with honors. She was hired immediately by the largest advertising agency in the city as a staff illustrator. For ten years she drew print advertisements and T.V. storyboards for some of the world�s best known brands. Today, at her own studio, she works to those same exacting standards on subjects that both satisfy her as an artist and are also eagerly accepted in the marketplace.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Barstool, Ladder Back, Clr w/Blk Vnyl Sea (XU-DG697BLAD-CLR-BAR-BLKV-GG)
- 1888 MILLS Wash Cloth, 12 In X 12 In, 12PK (W252-U-WHT-1-DP20)
- BAXTON STUDIO Idina Walnut Brown and Grey Finished Wood 2-Door Shoe Cabinet (173-10907)
- HIRSH 30 in D, 48 in W, 29.5 in H, Black / Walnut, Steel (22656)
- TRADEMARK FINE ART Melissa Wang 'Way To The Jungle I' Canvas Art, 35x47 (WAG14331-C3547GG)
- TRADEMARK FINE ART Henry Zhao 'Zebras' Canvas Art, 16x32 (1X13958-C1632GG)
- TRADEMARK FINE ART Jeff Tift 'Winters Cry' Canvas Art, 12x24 (ALI30215-C1224GG)
- TRADEMARK FINE ART Grace Popp 'Summer Drinks V' Canvas Art, 12x24 (WAG17473-C1224GG)
- TRADEMARK FINE ART Modigliani 'Paul Guillaume' Canvas Art, 16x24 (AA01779-C1624GG)
- TRADEMARK FINE ART Bill Bell 'Alice In Wonderland' Canvas Art, 22x32 (ALI25567-C2232GG)
- TRADEMARK FINE ART Beverly Johnston 'Checkered Snowmen' Canvas Art, 14x32 (ALI40078-C1432GG)
- Trademark Fine Art Wall Art & Decor