Kellie Day 'Live to the Fullest II' Canvas Art, 14x19
Mfr # WAP01312-C1419GG
Zoro # G801659282
Key Features
- Artist Kellie Day
- Product Type Gallery-Wrapped Canvas Art
- Subject Typography
- Style Eclectic
Product Information
- Brand Trademark Fine Art
- MFR # WAP01312-C1419GG
- Zoro # G801659282
- UPC # 192055035431
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | Kellie Day |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Typography |
Style | Eclectic |
Description
- Artist: Kellie Day
- Subject: Typography
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features music notes around the phrase "We should dance".
Kellie Day's goal is to spread beauty in the world.�The cold grey skies and smokestacks of the industrial midwest where she grew up motivated Kellie to go west. After college in Indiana she�ventured out to seek a more amazing landscape.�She traveled the globe enthusiastically for a decade and a half, finally settling in the San Juan Mountains where she is endlessly inspired by the mountain and desert landscapes.�When at home, you can find Kellie raising her son and two rescue dogs, running a graphic design studio and painting her heart out.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 36" Blk Wrinkle Notre Dame Shamrock Pub Table (L211B3628ND-Shm)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Cherry (NAN-JN-2739-GG)
- TRADEMARK FINE ART Larry Hunter 'Galaxy Blender Aqua' Canvas Art, 14x14 (ALI41879-C1414GG)
- DREAMSEAT Xpression Pro Gaming Chair with Florida Panthers Logo (XZXPPRO032-PSNHL41021A)
- TRADEMARK FINE ART Jean Plout 'Peacock Feather Souvenir' Canvas Art, 6x19 (ALI30107-C619GG)
- TRADEMARK FINE ART Gustav Klimt 'Portrait of Maria Munk' Canvas Art, 12x24 (BL0322-C1224GG)
- TRADEMARK FINE ART Dean Russo '2 Cats' Canvas Art, 35x47 (ALI34047-C3547GG)
- TRADEMARK FINE ART David Galchutt 'Monarch Black And Silver' Canvas Art, 35x47 (ALI47007-C3547GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Majestic Beauty II Square' Canvas Art, 24x24 (WAP0029-C2424GG)
- TRADEMARK FINE ART Ben Colorblind 'Frozen Winter Day' Canvas Art, 10x19 (1X14594-C1019GG)
- TRADEMARK FINE ART Michelle Campbell 'Bird Design 3' Canvas Art, 14x14 (ALI43294-C1414GG)
- Trademark Fine Art Wall Art & Decor