Kathy G. Ahrens 'Frogger' Canvas Art, 14x19
Mfr # ALI3502-C1419GG
Zoro # G001435570
Key Features
- Subject Illustration
- Product Type Gallery-Wrapped Canvas Art
- Artist Kathy G. Ahrens
- Style Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI3502-C1419GG
- Zoro # G001435570
- UPC # 190836759859
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Subject | Illustration |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Kathy G. Ahrens |
Style | Contemporary |
Description
- Artist: Kathy G. Ahrens
- Subject: Illustration
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a coloring book image of a frog in the water amongst cat tails and flowers.
A dreamer and proud of it, Kathy Ahrens grew up exploring nature and imagining how beautiful each tree, leaf, or stream would look in a drawing. A self-taught illustrator, author, and mixed-media artist, Kathy would return home from hikes with her dad and immediately start creating drawings, letting her imagination turn them into "zendoodles". Every mandala and zendoodle that she creates is first drawn in pencil then outlined with an ultra fine tipped marker. Kathy currently resides in Green Bay, Wisconsin and has several collections of zendoodles published as adult coloring books.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Aveneil Grey Upholstered Walnut Finished Full Size Platform Bed (149-8771)
- TRUE Cutting Board, Poly, 72" x 11-3/4" x 1/2" (810821)
- CHIC HOME King Size Yvonne Duvet Cover Set, Taupe - 4 Piece (CH55592)
- FLASH FURNITURE 14 Inch Full Metal Platform Bed Frame/Steel Slats (MP-XU-BD10001-F-BK-GG)
- TRADEMARK FINE ART Lisa Audit 'Classically Beautiful I' Canvas Art, 12x19 (WAP0253-C1219GG)
- TRADEMARK FINE ART Lantern Press 'Travel 90' Canvas Art, 16x24 (ALI09823-C1624GG)
- TRADEMARK FINE ART Marcia Baldwin 'Sunflower In July' Canvas Art, 18x24 (ALI34664-C1824GG)
- TRADEMARK FINE ART Jean Plout '4Th Of July Flag' Canvas Art, 12x19 (ALI17518-C1219GG)
- TRADEMARK FINE ART Austin 'Fishing 3' Canvas Art, 10x19 (1X08676-C1019GG)
- TRADEMARK FINE ART Philippe Sainte Laudy 'New Earth' Canvas Art, 16x24 (PSL01342-C1624GG)
- HASTINGS HOME Metal Cutout, Cherish Decorative Wall Sign, 3D Word Art Accent Décor, Modern Rustic Farmhouse (673551HHW)
- Trademark Fine Art Wall Art & Decor