Karen Fields 'Garden Of Whimsy Iv' Canvas Art, 24x32
Mfr # WAG06290-C2432GG
Zoro # G101603596
Key Features
- Style Bold & Eclectic Modern
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
- Artist Karen Fields
Product Information
- Brand Trademark Fine Art
- MFR # WAG06290-C2432GG
- Zoro # G101603596
- UPC # 193420205879
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Style | Bold & Eclectic Modern |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Artist | Karen Fields |
Description
- Artist: Karen Fields
- Subject: Floral
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features colorful flowers filling the frame.
Prominent Colors: White, Brown, Green, Pink, Tan, Grey, Blue, Wine
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS GMS:GMS KIK Cyl - 26D - 5 TP - KW1 (GMS-K001-KW-26D-A2)
- TIKI Replacement Citronella Torch Fuel 12 oz (1317054)
- MANHATTAN COMFORT Hopkins Storage Closet 2.0 in White - Set of 2 (2-2GLF-WH)
- R & R TEXTILE Wash Cloth, 12x12 In, Beige, PK12 (X03110)
- TRADEMARK FINE ART Karen Fields 'Garden Of Whimsy Iv' Canvas Art, 18x24 (WAG06290-C1824GG)
- TRADEMARK FINE ART Art Of The Cigar 'Gettysburg And Commanders' Canvas Art, 18x24 (ALI38896-C1824GG)
- TRADEMARK FINE ART Ryan Fowler 'Take A Hike Moose' Canvas Art, 24x24 (WAP06282-C2424GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Feather Tales VII' Canvas Art, 12x24 (WAP12205-C1224GG)
- TRADEMARK FINE ART Howard Robinson 'Stalking Tiger' Canvas Art, 24x32 (ALI24108-C2432GG)
- TRADEMARK FINE ART David Galchutt 'As fall nips the air' Canvas Art, 16x24 (ALI46753-C1624GG)
- ROOMMATES Roommates RMK3053TB Dinosaurs Giant Scene Peel and Stick Wall Graphic (RMK3053TB)
- Trademark Fine Art Wall Art & Decor