Karen Fields 'Garden Of Whimsy Iv' Canvas Art, 18x24
Mfr # WAG06290-C1824GG
Zoro # G301603709
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Bold & Eclectic Modern
- Artist Karen Fields
- Subject Floral
Product Information
- Brand Trademark Fine Art
- MFR # WAG06290-C1824GG
- Zoro # G301603709
- UPC # 193420205862
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Bold & Eclectic Modern |
Artist | Karen Fields |
Subject | Floral |
Description
- Artist: Karen Fields
- Subject: Floral
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features colorful flowers filling the frame.
Prominent Colors: White, Brown, Green, Pink, Tan, Grey, Blue, Wine
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jean Plout 'Inspirational Butterflies Faith' Canvas Art, 14x14 (ALI37475-C1414GG)
- HOLLAND BAR STOOL CO 36 x 36 White Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS36SWM)
- INFINITY INSTRUMENTS Orbis Black All Weather Clock - 14" Round World Map, Built-in Thermometer, Indoor/Outdoor (20178BK)
- ALEXANDER TARON Alexander Taron 0825QP Engstler Battery-operated Clock - Mini Size (0825QP)
- TRADEMARK FINE ART Karen Fields 'Garden Of Whimsy Iv' Canvas Art, 24x32 (WAG06290-C2432GG)
- TRADEMARK FINE ART Jan Vermeer 'Young Woman with a Water Jug' Canvas Art, 14x14 (BL0455-C1414GG)
- TRADEMARK FINE ART Ethan Harper 'Dog Days Iii' Canvas Art, 24x32 (WAG06409-C2432GG)
- TRADEMARK FINE ART Guido Borelli 'Positano E Torre Clavel' Canvas Art, 18x24 (ALI34157-C1824GG)
- TRADEMARK FINE ART Manor Shadian 'Tropical Paradise' Canvas Art, 14x19 (MA0398-C1419GG)
- TRADEMARK FINE ART Carissa Luminess 'Bunny With Beets' Canvas Art, 12x19 (ALI25662-C1219GG)
- HOMEPAGE Marlin Sport Fish Custom Metal Shape Sign (HO1130930)
- Trademark Fine Art Wall Art & Decor