Karen Fields 'Full Vase' Canvas Art, 35x47
Mfr # ALI30896-C3547GG
Zoro # G301419836
Key Features
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Karen Fields
- Subject Floral
Product Information
- Brand Trademark Fine Art
- MFR # ALI30896-C3547GG
- Zoro # G301419836
- UPC # 192055922410
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Karen Fields |
Subject | Floral |
Description
- Artist: Karen Fields
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a pot of colorful flowers in the center of the frame.
I am a designer and a painter. My beginnings in art were at the age of 5. I knew there was something very special about color and design for me. I paint because creating beautiful art is my calling, my gift. Making art allows me to inspire others. That is very important to me.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FURINNO Furinno 11087GYW-BK Just 3-Tier No Tools Tube End Table - French Oak Grey & Black (11087GYW/BK)
- FLASH FURNITURE Burgundy Plastic Sled Stack Chair (RUT-188-BY-GG)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484SB)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 60-3/8H (706669BL)
- TRADEMARK FINE ART Irina Trzaskos Studio 'Early Bird' Canvas Art, 18x18 (ALI21022-C1818GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Desert Bloom I' Canvas Art, 22x32 (WAP02616-C2232GG)
- TRADEMARK FINE ART David Lloyd Glover 'A Spring Walking Path' Canvas Art, 24x32 (DLG01110-C2432GG)
- TRADEMARK FINE ART Ethan Harper 'One Fluid Motion I' Canvas Art, 14x14 (WAG15127-C1414GG)
- TRADEMARK FINE ART Karen Fields 'Flower Tree I' Canvas Art, 24x32 (WAG10868-C2432GG)
- TRADEMARK FINE ART Melissa Wang 'Diffusion Abstract I' Canvas Art, 24x24 (WAG14243-C2424GG)
- ELK STUDIO Mohr Wall Framed Art (S0026-11318)
- Trademark Fine Art Wall Art & Decor