Karen Fields 'Flower Tree I' Canvas Art, 24x32
Mfr # WAG10868-C2432GG
Zoro # G201626174
Key Features
- Style Modern & Contemporary
- Artist Karen Fields
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
Product Information
- Brand Trademark Fine Art
- MFR # WAG10868-C2432GG
- Zoro # G201626174
- UPC # 193420500271
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Style | Modern & Contemporary |
Artist | Karen Fields |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Description
- Artist: Karen Fields
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features colorful flowers over a red and yellow background.
Prominent Colors: Green, Yellow, Tan, Red, White, Light Blue
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency 84 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC8424AGWH)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-GOLD-HARD-VYL-GG)
- TRIPP LITE High-Speed HDMI Cable w/Gripping Connectors 1080p M/M Black 50ft (P568-050-BK-GRP)
- TRADEMARK FINE ART Emma Scarvey 'Farmhouse Wreath Ii' Canvas Art, 18x18 (WAG09563-C1818GG)
- TRADEMARK FINE ART Karen Fields 'Flower Tree I' Canvas Art, 35x47 (WAG10868-C3547GG)
- TRADEMARK FINE ART Vintage Apple Collection 'Vintage Xmas Card Deer' Canvas Art, 22x32 (ALI18372-C2232GG)
- TRADEMARK FINE ART Katie Pertiet 'Farmhouse Fresh I' Canvas Art, 35x47 (WAP01742-C3547GG)
- TRADEMARK FINE ART Cheryl Bartley 'Red School House Barn ' Canvas Art, 18x24 (ALI40987-C1824GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia II' Canvas Art, 35x35 (WAP0049-C3535GG)
- TRADEMARK FINE ART Giuseppe Damico 'Cheetah' Canvas Art, 30x47 (1X09920-C3047GG)
- TRADEMARK FINE ART Georgia O'Keefe 'Black and Purple Petunias' Canvas Art, 35x47 (ALI10053-C3547GG)
- Trademark Fine Art Wall Art & Decor