Karen Fields 'Border Boho Ii' Canvas Art, 12x24
Mfr # WAG06639-C1224GG
Zoro # G001595427
Key Features
- Style Modern & Contemporary
- Subject Abstract
- Artist Karen Fields
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAG06639-C1224GG
- Zoro # G001595427
- UPC # 193420222852
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 24 in |
Details
Style | Modern & Contemporary |
Subject | Abstract |
Artist | Karen Fields |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Karen Fields
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features colorful shapes filling an abstract composition.
Prominent Colors: Tan, Green, White, Light Blue, Blue, Yellow, Grey
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Alpine Natural Live Edge Wood Media Console Table, Width: 48 (AWAA1020S)
- MAT THE BASICS Benita Soft Multi Color Square Cushions- 18 x 18 in. (CUSBENSMI181800)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Evergreen (1300)
- BOSS The DOT stool, Black (B210-BK)
- TRADEMARK FINE ART Tammy Kushnir 'The Drive' Canvas Art, 18x18 (ALI11250-C1818GG)
- TRADEMARK FINE ART Cole Borders 'Daisy Air Rifle Patent Art' Canvas Art, 24x32 (ALI22090-C2432GG)
- TRADEMARK FINE ART Rusty Frentner 'Wheel Barrel' Canvas Art, 24x32 (ALI33059-C2432GG)
- TRADEMARK FINE ART Jeff Tift 'Winter Cabin' Canvas Art, 12x19 (ALI30204-C1219GG)
- TRADEMARK FINE ART Lois Bryan 'French Black Poodle' Canvas Art, 14x19 (LBR00412-C1419GG)
- TRADEMARK FINE ART Melissa Wang 'Way To The Jungle Iv' Canvas Art, 18x24 (WAG14334-C1824GG)
- TRADEMARK FINE ART Christina Long 'Once In A While' Canvas Art, 24x24 (WAG02416-C2424GG)
- Trademark Fine Art Wall Art & Decor