Karen Deans 'Poppy Talk I' Canvas Art, 24x32
Mfr # WAG02904-C2432GG
Zoro # G201579630
Key Features
- Subject Floral
- Style Mid-Century Modern
- Artist Karen Deans
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAG02904-C2432GG
- Zoro # G201579630
- UPC # 192664953201
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Subject | Floral |
Style | Mid-Century Modern |
Artist | Karen Deans |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Karen Deans
- Subject: Floral
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features red flowers over a light blue background.
Prominent Colors: White, Red, Brown, Yellow, Tan, Grey, Orange
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTIONWISE Adjustable Desk, 30" D, 60" W, 28" to 48" H, Gray, Medium Density Fiberboard (SDD60G)
- WORKSENSE BY SAUDER Bergen Circle Modesty Panel 60 in. Ka 3a , Attaches to 60 in. Table Desks 426459 and 426288 (426477)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-054-10)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 5 29/32 in (150 mm), Satin Nickel (64217150155)
- TRADEMARK FINE ART Waterhouse 'Circe Invidiosa' Canvas Art, 24x47 (AA00610-C2447GG)
- TRADEMARK FINE ART Tim Otoole 'Free Range I' Canvas Art, 14x19 (WAG03998-C1419GG)
- TRADEMARK FINE ART Frederic Remington 'Aiding A Comrade' Canvas Art, 35x47 (AA00745-C3547GG)
- TRADEMARK FINE ART Michael Tompsett 'Nashville Tennessee City Map Black' Canvas Art, 35x47 (MT02261-C3547GG)
- TRADEMARK FINE ART Lisa Audit 'Blue Summer I' Canvas Art, 35x35 (ALI31489-C3535GG)
- TRADEMARK FINE ART Kathy G. Ahrens 'Mixed Coloring Book 54' Canvas Art, 35x47 (ALI3479-C3547GG)
- TRADEMARK FINE ART Mike Jones Photo 'Zion Watchmen Sunset' Canvas Art, 30x47 (ALI17875-C3047GG)
- Trademark Fine Art Wall Art & Decor