Kaeli Smith 'Patricia' Canvas Art, 30x47
Mfr # WAG03448-C3047GG
Zoro # G901587737
Key Features
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
- Artist Kaeli Smith
- Style Bold & Eclectic Modern
Product Information
- Brand Trademark Fine Art
- MFR # WAG03448-C3047GG
- Zoro # G901587737
- UPC # 192664968274
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Subject | Floral |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Kaeli Smith |
Style | Bold & Eclectic Modern |
Description
- Artist: Kaeli Smith
- Subject: Floral
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features flowers over an orange background.
Prominent Colors: Yellow, Orange, Pink, Green, Light Blue, Tan, White, Red
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Lennon Modern and Contemporary Pink Velvet Fabric Twin Size Daybed with Trundle (186-11472-Zoro)
- KEYSTONE FABRICS Premium Sun Shade, Palm, 96" W, Pole (O70.88.70)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Metal, Black (I 1106)
- FLASH FURNITURE Contemporary Chair, Leather, 18-1/2" to 22-1/2" Height, Fixed Arms, Black LeatherSoft (GO-5301B-BK-LEA-GG)
- TRADEMARK FINE ART Charles Gaul 'Country Comfort II' Canvas Art, 24x32 (WAG14697-C2432GG)
- TRADEMARK FINE ART Ren�e W. Stramel 'Story Arc I' Canvas Art, 24x32 (WAG09336-C2432GG)
- TRADEMARK FINE ART Melissa Wang 'Bird & Blossoms Iv' Canvas Art, 18x18 (WAG13269-C1818GG)
- TRADEMARK FINE ART Martin Henson 'Grikes And Clints' Canvas Art, 24x32 (WAG05842-C2432GG)
- TRADEMARK FINE ART Chuck Black 'An Autumn Sunset' Canvas Art, 12x19 (ALI16388-C1219GG)
- TRADEMARK FINE ART Guido Borelli 'Positano E Torre Clavel' Canvas Art, 18x24 (ALI34157-C1824GG)
- TRADEMARK FINE ART Richard Wallich 'Blue Sunflowers ' Canvas Art, 22x32 (ALI5891-C2232GG)
- Trademark Fine Art Wall Art & Decor