June Erica Vess 'Weathered Patterns In Red V' Canvas Art, 24x24
Mfr # WAG09806-C2424GG
Zoro # G401632364
Key Features
- Style Eclectic
- Artist June Erica Vess
- Product Type Gallery-Wrapped Canvas Art
- Subject Abstract
Product Information
- Brand Trademark Fine Art
- MFR # WAG09806-C2424GG
- Zoro # G401632364
- UPC # 193420457193
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Style | Eclectic |
Artist | June Erica Vess |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Abstract |
Description
- Artist: June Erica Vess
- Subject: Abstract
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a red floral design on pale wood.
Prominent Colors: White, Tan, Pink
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURANCE Standing Desk, Floor Mount, Plastic, Gray (7607SG)
- CORE PRODUCTS Foam Roll Positioning Pillow, Standard, 13.5 x 3.75, Black (ROL314)
- LAMPLIGHT FARMS Tiki Lemongrass Citronella Torch Fuel Yellow 100 oz (1216006)
- LOLOI RUGS Loloi Rugs SKYESKY-09GTSI3656 3 ft. 6 in. x 5 ft. 6 in. Skye Area Rug - Graphite & Silver (SKYESKY-09GTSI3656)
- TRADEMARK FINE ART Lantern Press 'Landscape 3' Canvas Art, 16x24 (ALI8790-C1624GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Standing Zebra I' Canvas Art, 18x24 (WAG17566-C1824GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting History Ii' Canvas Art, 18x18 (WAG04777-C1818GG)
- TRADEMARK FINE ART Vincent van Gogh 'Mademoiselle Gachet at Auvers-sur-Oise', 35x47 (BL0263-C3547GG)
- TRADEMARK FINE ART Veronique Charron 'Wash and Dry II' Canvas Art, 14x32 (WAP00884-C1432GG)
- TRADEMARK FINE ART Bill Bell 'Alice' Canvas Art, 14x19 (ALI25725-C1419GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Cold Vision' Canvas Art, 22x32 (ALI44359-C2232GG)
- Trademark Fine Art Wall Art & Decor