June Erica Vess 'Vertigo Ii' Canvas Art, 14x19
Mfr # WAG11792-C1419GG
Zoro # G201638313
Key Features
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist June Erica Vess
- Subject Abstract
Product Information
- Brand Trademark Fine Art
- MFR # WAG11792-C1419GG
- Zoro # G201638313
- UPC # 193420538113
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | June Erica Vess |
Subject | Abstract |
Description
- Artist: June Erica Vess
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a colorful abstract shapes scene.
Prominent Colors: White, Tan, Yellow, Blue, Orange, Pink
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Frederic Leighto 'Flaming June In Dress' Canvas Art, 35x35 (IC01894-C3535GG)
- PARIS MIRROR 32 x 32 in. Round LED Backlight Mirror with 3000K (ROUN32323000)
- DAP Blend Sticks, Dark Wood (7079804102)
- RICHELIEU HARDWARE Folding Table Leg, 28 in (711 mm), Matte Black, Adjustable (65671090)
- TRADEMARK FINE ART Geno Peoples 'Family Tradition' Canvas Art, 14x19 (ALI19478-C1419GG)
- TRADEMARK FINE ART Geno Peoples 'A Time Remembered' Canvas Art, 14x19 (ALI19590-C1419GG)
- TRADEMARK FINE ART Robert Michaud 'California Coast' Canvas Art, 18x24 (ALI23389-C1824GG)
- TRADEMARK FINE ART John James Audubon 'American Bison Standing' Canvas Art, 12x19 (WAG04126-C1219GG)
- TRADEMARK FINE ART Carol Rowan 'Spring In The Greenhouse' Canvas Art, 12x24 (WAP04550-C1224GG)
- TRADEMARK FINE ART Susan S. Barmon 'Pansies 1' Canvas Art, 18x24 (ALI34365-C1824GG)
- TRADEMARK FINE ART Barraband 'Parrot Of The Tropics Ii' Canvas Art, 24x32 (WAG09943-C2432GG)
- Trademark Fine Art Wall Art & Decor