June Erica Vess 'Neutral Floral Gesture Ix' Canvas Art, 24x32
Mfr # WAG09074-C2432GG
Zoro # G601616744
Key Features
- Subject Floral
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist June Erica Vess
Product Information
- Brand Trademark Fine Art
- MFR # WAG09074-C2432GG
- Zoro # G601616744
- UPC # 193420405170
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Subject | Floral |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | June Erica Vess |
Description
- Artist: June Erica Vess
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features gray painted flowers over white.
Prominent Colors: White, Grey
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK HOME Dale Sculpture, Black (H0077-9821)
- ACHIM IMPORTING Achim OMPN84BH06 Ombre Window Curtain Panel - 50 x 84 in. - Blush (OMPN84BH06)
- MANHATTAN COMFORT Lava Accent Table in Red (ET003-RD)
- PACIFIC PLAY TENTS Teacher Chair, Blue (G-7-50)
- TRADEMARK FINE ART Michael Tompsett 'Florida Map' Canvas Art, 18x24 (MT0702-C1824GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Meadow Gold' Canvas Art, 35x47 (ALI33857-C3547GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Arctic Nature' Canvas Art, 16x24 (PSL01087-C1624GG)
- TRADEMARK FINE ART Vintage Lavoie 'Religious 1' Canvas Art, 12x19 (ALI20014-C1219GG)
- TRADEMARK FINE ART Lisa Audit 'A Blue Note II' Canvas Art, 24x24 (WAP0251-C2424GG)
- TRADEMARK FINE ART Michael Tompsett 'Memphis Tennessee City Map Teal Orange' Canvas Art, 24x32 (MT02392-C2432GG)
- TRADEMARK FINE ART Jean Plout 'Stay Calm Jesus Butterflies' Canvas Art, 24x24 (ALI37485-C2424GG)
- Trademark Fine Art Wall Art & Decor