June Erica Vess 'Circular Momentum Ii' Canvas Art, 24x32
Mfr # WAG00758-C2432GG
Zoro # G801617138
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Mid-Century Modern
- Artist June Erica Vess
- Subject Abstract
Product Information
- Brand Trademark Fine Art
- MFR # WAG00758-C2432GG
- Zoro # G801617138
- UPC # 192664846411
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Mid-Century Modern |
Artist | June Erica Vess |
Subject | Abstract |
Description
- Artist: June Erica Vess
- Subject: Abstract
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a yellow and blue abstract composition.
Prominent Colors: White, Grey, Yellow, Blue, Tan
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Cyrille Farmhouse Rustic Finished Wood 2-Door Shoe Cabinet (169-10886)
- ITOUCHLESS iTouchless ACNXSX UL Listed AC Power Adaptor (ACNXSX)
- ELK STUDIO Hawick Credenza - Aged Blue (S0015-11777)
- FLASH FURNITURE 14 King Euro Top Memory Foam Hybrid Mattress (CL-LUXET232-14-K-GG)
- TRADEMARK FINE ART Joanne Porter 'Magnolias' Canvas Art, 24x32 (ALI30441-C2432GG)
- TRADEMARK FINE ART Lisa Audit 'Indigold Vii Pink' Canvas Art, 35x35 (WAP10270-C3535GG)
- TRADEMARK FINE ART 'Mucha' Canvas Art, 18x24 (V6062-C1824GG)
- TRADEMARK FINE ART Alfred Forns 'Tufted Puffin' Canvas Art, 14x19 (1X05863-C1419GG)
- TRADEMARK FINE ART Oscar Bluemner 'Old Canal Port' Canvas Art, 24x32 (AA00723-C2432GG)
- TRADEMARK FINE ART Nancy Moniz Charalambous 'The Owl And The Gold Leaf Dragonfly' Canvas Art, 16x24 (BL02335-C1624GG)
- SIGNMISSION Orange Arrow Decal Funny Home Decor 18in Wide (D-A-999692)
- Trademark Fine Art Wall Art & Decor