June Erica Vess 'Bright Side I' Canvas Art, 35x47
Mfr # WAG16712-C3547GG
Zoro # G601657082
Key Features
- Style Modern & Contemporary
- Artist June Erica Vess
- Subject Abstract
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAG16712-C3547GG
- Zoro # G601657082
- UPC # 194189268747
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Style | Modern & Contemporary |
Artist | June Erica Vess |
Subject | Abstract |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: June Erica Vess
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features orange, pink, and blue paint filling an abstract composition.
Prominent Colors: White, Orange, Tan, Red, Light Blue
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIC HOME 4 Piece Ellias Contemporary Two Tone Geometric Embroidered Quilted Bed Cover Set, Grey, 4PK (QS1976-US)
- BAXTON STUDIO Adrena Modern Bohemian Natural Brown Rattan Counter Stool (225-13070-ZORO)
- NORTHLIGHT SEASONAL Northlight Seasonal 31756353 Vegas Gold -Finish Shatterproof Christmas Ball Ornaments (31756353)
- RICHELIEU HARDWARE Adjustable Contemporary Furniture Leg, 5/8 in (16 mm), Aluminum (206016010)
- TRADEMARK FINE ART June Erica Vess 'Bright Side I' Canvas Art, 14x19 (WAG16712-C1419GG)
- TRADEMARK FINE ART The Macneil Studio 'Moonlight Sails' Canvas Art, 18x18 (ALI9047-C1818GG)
- TRADEMARK FINE ART Howard Robinson 'Elephants And Giraffes' Canvas Art, 18x24 (ALI23966-C1824GG)
- TRADEMARK FINE ART Janet Pidoux 'Grey Kitten And Red Curtain' Canvas Art, 24x32 (ALI36629-C2432GG)
- TRADEMARK FINE ART Henrik Spranz 'His Eminence' Canvas Art, 35x47 (1X08503-C3547GG)
- TRADEMARK FINE ART Rusty Frentner 'Sunset Lake' Canvas Art, 24x47 (ALI33055-C2447GG)
- TRADEMARK FINE ART Ata Alishahi 'Rowing Boats' Canvas Art, 24x47 (ALI39965-C2447GG)
- Trademark Fine Art Wall Art & Decor