June Erica Vess 'Aqua Medallions Ii' Canvas Art, 24x24
Mfr # WAG06325-C2424GG
Zoro # G601610575
Key Features
- Style Modern & Contemporary
- Artist June Erica Vess
- Product Type Gallery-Wrapped Canvas Art
- Subject Abstract
Product Information
- Brand Trademark Fine Art
- MFR # WAG06325-C2424GG
- Zoro # G601610575
- UPC # 193420210309
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Style | Modern & Contemporary |
Artist | June Erica Vess |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Abstract |
Description
- Artist: June Erica Vess
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a light blue floral tile filling the frame.
Prominent Colors: White, Light Blue, Blue, Teal
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Orchard Modern Bohemian Natural Brown Rattan Bar Stool (203-12588)
- FRYMASTER Hi-Limit Kit, 425 Deg. F (8261177)
- SAN MIGUEL Caliente Orb Lighting (292996)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Khaki (1300)
- TRADEMARK FINE ART John Butler 'Vintage Sports Iii' Canvas Art, 24x24 (WAG03321-C2424GG)
- TRADEMARK FINE ART Katherine Gendreau 'Surfside Beach in Fog' Canvas Art, 14x32 (IC00809-C1432GG)
- TRADEMARK FINE ART Farida Zaman 'Floral Alphabet Letter Iv' Canvas Art, 24x32 (WAP10135-C2432GG)
- TRADEMARK FINE ART Haitham Al Farsi 'Turtle Season' Canvas Art, 16x24 (1X13937-C1624GG)
- TRADEMARK FINE ART Mats Reslow 'Winter Way' Canvas Art, 14x14 (1X14688-C1414GG)
- TRADEMARK FINE ART Bill Bell 'Urban Scenes' Canvas Art, 14x14 (ALI25592-C1414GG)
- ROOMMATES Room Mates RMK2347SCS The Little Mermaid Peel And Stick Wall Decals (RMK2347SCS)
- Trademark Fine Art Wall Art & Decor