June Erica Vess 'Abbey Floral Tiles Vi' Canvas Art, 24x24
Mfr # WAG09378-C2424GG
Zoro # G001627081
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist June Erica Vess
- Style Modern & Contemporary
- Subject Floral
Product Information
- Brand Trademark Fine Art
- MFR # WAG09378-C2424GG
- Zoro # G001627081
- UPC # 193420418255
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | June Erica Vess |
Style | Modern & Contemporary |
Subject | Floral |
Description
- Artist: June Erica Vess
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a floral composition over a white background.
Prominent Colors: White, Tan, Yellow, Light Blue, Blue, Pink
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15 in W 5 Drawer File Cabinets, Light Gray (H315.P.Q)
- FLASH FURNITURE 4 Pack HERCULES Series 1000 lb. Rated Black Antimicrobial Vinyl Bariatric Medical Reception Chair with 3/4 Panel Back (4-XU-DG-60442-660-2-BV-GG)
- TRADEMARK FINE ART Mike Jones Photo 'Wormsloe Inf Light' Canvas Art, 22x32 (ALI17798-C2232GG)
- OFFICESOURCE Tre Collection Executive Guest Sled Base Chair with Chrome Frame (50828AGT)
- TRADEMARK FINE ART Danhui Nai 'Paris Cafe I' Canvas Art, 35x47 (WAP10864-C3547GG)
- TRADEMARK FINE ART Ron Parker 'Titmouse And Blossoms' Canvas Art, 24x32 (ALI32616-C2432GG)
- TRADEMARK FINE ART David Lloyd Glover 'English Country Fields' Canvas Art, 35x47 (DLG00404-C3547GG)
- TRADEMARK FINE ART Lisa Audit 'Harmonious Hydrangeas' Canvas Art, 14x19 (WAP03210-C1419GG)
- TRADEMARK FINE ART Masters Fine Art 'Sunset' Canvas Art, 20x47 (MA0710-C2047GG)
- TRADEMARK FINE ART Pablo Esteban 'Tropical Plant In Wicker' Canvas Art, 10x19 (ALI46271-C1019GG)
- TRADEMARK FINE ART Johanna 'Fig In Half' Canvas Art, 12x19 (1X00891-C1219GG)
- Trademark Fine Art Wall Art & Decor