Julia Purinton 'Sky And Sand Pastel' Canvas Art, 24x47
Mfr # WAP04490-C2447GG
Zoro # G401669650
Key Features
- Style Coastal
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Artist Julia Purinton
Product Information
- Brand Trademark Fine Art
- MFR # WAP04490-C2447GG
- Zoro # G401669650
- UPC # 192664424770
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 47 in |
Details
Style | Coastal |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Julia Purinton |
Description
- Artist: Julia Purinton
- Subject: Landscape
- Style: Coastal
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a partly cloudy pastel sky over an empty beach.
Fine artist and muralist Julia Purinton divides her time between the gentle landscape of north shore Boston and a small rural village in Vermont. Both places provide plenty of material for her evocative landscape paintings. She describes her Massachusetts studio as "dog kennel, potting shed, mud room and sanctuary." Working in oils, acrylics, venetian plaster and glaze, Julia's artwork has the luminous glow of images by artists who influence her: Maxfield Parish, Winslow Homer and the Brandywine River School painters. Many layers of glaze create the atmospheric moods of her landscapes. Her work is found in galleries on the east coast.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Managerial Chair, Leather, Fixed Arms, Black (2092SR11T)
- 4D CONCEPTS 4D Concepts 143443 Amelia Twin Bed; Textured Bronze (143443)
- FLASH FURNITURE Round Wh 48Rnd Plastic Fold Table, 48" W, 48" L, 29.25" H, Plastic Top, White (DAD-YCZ-122R-GG)
- FIREKING 17-3/4" W 2 Drawer Vertical File, Parchment (2R1822-CPA)
- TRADEMARK FINE ART Albena Hristova 'Blue Eyed Feathers Ii' Canvas Art, 6x19 (WAP10645-C619GG)
- TRADEMARK FINE ART Cherie Roe Dirksen 'Girl in Thought' Canvas Art, 18x24 (ALI12472-C1824GG)
- TRADEMARK FINE ART Maciej Duczynski 'Mountain Rustic Norway 34' Canvas Art, 22x32 (ALI42973-C2232GG)
- TRADEMARK FINE ART Color Bakery 'Autumn Gold Black Background' Canvas Art, 24x24 (ALI25802-C2424GG)
- TRADEMARK FINE ART Silvia Vassileva 'Archipelago' Canvas Art, 10x19 (WAP06838-C1019GG)
- TRADEMARK FINE ART Tim Otoole 'White Barn View Ii' Canvas Art, 14x19 (WAG09140-C1419GG)
- TRADEMARK FINE ART Peter Quidley 'Outlook Coast' Canvas Art, 14x14 (IC02039-C1414GG)
- Trademark Fine Art Wall Art & Decor