Julia Purinton 'Cotton Field Blue Gray Crop' Canvas Art, 14x14
Mfr # WAP08846-C1414GG
Zoro # G001685111
Key Features
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
- Style Modern Farmhouse
- Artist Julia Purinton
Product Information
- Brand Trademark Fine Art
- MFR # WAP08846-C1414GG
- Zoro # G001685111
- UPC # 193420137729
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Floral |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern Farmhouse |
Artist | Julia Purinton |
Description
- Artist: Julia Purinton
- Subject: Floral
- Style: Modern Farmhouse
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features fluffy white cotton blossoms on a blue-grey background.
Prominent Colors: White, Tan
Fine artist and muralist Julia Purinton divides her time between the gentle landscape of north shore Boston and a small rural village in Vermont. Both places provide plenty of material for her evocative landscape paintings. She describes her Massachusetts studio as "dog kennel, potting shed, mud room and sanctuary." Working in oils, acrylics, venetian plaster and glaze, Julia's artwork has the luminous glow of images by artists who influence her: Maxfield Parish, Winslow Homer and the Brandywine River School painters. Many layers of glaze create the atmospheric moods of her landscapes. Her work is found in galleries on the east coast.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drop/Lift Wall Rack, For 12 Clamps (Not included) (4KH74)
- EMERALD Universal Tabletop TV Stand, Fits 2375 Inch TVs (SM-720-1693)
- CUDDLE BARN Multicolored Tooty Rudy Reindeer Indoor Christmas Decor (CB24540)
- R & R TEXTILE Hand Towel, 16x27 In., White, PK12 (51620)
- TRADEMARK FINE ART Grace Popp 'Summer Drinks VI' Canvas Art, 16x32 (WAG17474-C1632GG)
- TRADEMARK FINE ART Stephen Rostler 'Roundup' Canvas Art, 35x35 (1X13762-C3535GG)
- TRADEMARK FINE ART Lantern Press 'National Park 7' Canvas Art, 22x32 (ALI9299-C2232GG)
- TRADEMARK FINE ART Claude Monet 'Japanese Bridge at Giverny, 1923' Canvas Art, 35x47 (BL0236-C3547GG)
- TRADEMARK FINE ART Art Licensing Studio 'Lifesaver' Canvas Art, 18x24 (ALI38528-C1824GG)
- TRADEMARK FINE ART Farida Zaman 'Summer Pink Floral' Canvas Art, 24x24 (WAP08808-C2424GG)
- SIGNMISSION Lime Green Circle Rigid Plastic Sign (P-8-CIR-Lime Green)
- Trademark Fine Art Wall Art & Decor