Juan Gris 'Still Life with Checked Tablecloth 1915' Canvas Art, 24x32
Mfr # BL01838-C2432GG
Zoro # G801505701
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Juan Gris
- Subject Abstract
- Style Bold & Eclectic Modern
Product Information
- Brand Trademark Fine Art
- MFR # BL01838-C2432GG
- Zoro # G801505701
- UPC # 192664120443
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Juan Gris |
Subject | Abstract |
Style | Bold & Eclectic Modern |
Description
- Artist: Juan Gris
- Subject: Abstract
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an abstracted image of a newspaper on a table with a checked tablecloth.
Jose Victoriano (Carmelo Carlos) Gonzalez-Perez, better known as Juan Gris, was a Spanish painter and sculptor born in Madrid who lived and worked in France most of his life. Closely connected to the innovative artistic genre Cubism, his works are among the movement's most distinctive.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Michael Tompsett 'Texas Map' Canvas Art, 18x24 (MT0673-C1824GG)
- KENNEY MFG Curtain Rod, 1 in Dia, 28 to 48 in L, Steel, White (KN511)
- CHARLES LEONARD Bookends, 9" Height, Black, 2 Per Pack, PK3 (87915)
- TRUE Relay (802211)
- TRADEMARK FINE ART Ron Parker 'Mother And Son Orcas' Canvas Art, 35x47 (ALI32357-C3547GG)
- TRADEMARK FINE ART Howard Robinson 'Basset Hound' Canvas Art, 14x14 (ALI24032-C1414GG)
- TRADEMARK FINE ART Janet Pidoux 'Kitten And Wool Basket' Canvas Art, 14x14 (ALI36501-C1414GG)
- TRADEMARK FINE ART Leah Saulnier 'Cats On Strike' Canvas Art, 14x19 (ALI42055-C1419GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Chinoiserie Natura Ii' Canvas Art, 16x32 (WAG01230-C1632GG)
- TRADEMARK FINE ART Marion Rose 'Ak' Canvas Art, 35x47 (ALI15417-C3547GG)
- TRADEMARK FINE ART Tammy Kushnir 'Winter Days' Canvas Art, 35x35 (ALI11258-C3535GG)
- Trademark Fine Art Wall Art & Decor