Jorge Pena 'Wig' Canvas Art, 12x19
Mfr # 1X05462-C1219GG
Zoro # G901316122
Key Features
- Artist Jorge Pena
- Product Type Gallery-Wrapped Canvas Art
- Subject People
- Style Eclectic
Product Information
- Brand Trademark Fine Art
- MFR # 1X05462-C1219GG
- Zoro # G901316122
- UPC # 192664223847
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Artist | Jorge Pena |
Product Type | Gallery-Wrapped Canvas Art |
Subject | People |
Style | Eclectic |
Description
- Artist: Jorge Pena
- Subject: People
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a man looking at a painting on a canvas.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 6-Piece Cotton Bath Towel Set-Taupe (664050FZZ)
- SAFCO 40-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray (4969LG)
- LORELL STOOL, MESH BACK, BLK (LLR83101)
- DENDESIGNS 3 Step Aluminum Lightweight Step Stool; 250 lbs (DE30546)
- TRADEMARK FINE ART Lisa Audit 'Blue Hydrangea Study 1' Canvas Art, 24x24 (ALI24846-C2424GG)
- TRADEMARK FINE ART Lanre Adefioye 'Beagle Dog' Canvas Art, 14x19 (ALI31101-C1419GG)
- TRADEMARK FINE ART Melissa Wang 'Tropical Portrait Ii' Canvas Art, 35x47 (WAG13303-C3547GG)
- TRADEMARK FINE ART Albena Hristova 'Light Winter Landscape' Canvas Art, 12x24 (WAP03140-C1224GG)
- TRADEMARK FINE ART Silvia Vassileva 'Tide Crop' Canvas Art, 14x14 (WAP06766-C1414GG)
- TRADEMARK FINE ART Sue Schlabach 'Peacock Birdcage I' Canvas Art, 24x32 (WAP08351-C2432GG)
- TRADEMARK FINE ART Manor Shadian 'Tropical Paradise' Canvas Art, 14x19 (MA0398-C1419GG)
- Trademark Fine Art Wall Art & Decor