John Nolan 'Homage To Matisse 11' Canvas Art, 14x14
Mfr # ALI37027-C1414GG
Zoro # G701451993
Key Features
- Subject Still Life
- Style Bold & Eclectic Modern
- Artist John Nolan
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI37027-C1414GG
- Zoro # G701451993
- UPC # 192664246044
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Still Life |
Style | Bold & Eclectic Modern |
Artist | John Nolan |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: John Nolan
- Subject: Still Life
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a red guitar and vase of yellow flowers in front of a Matisse artwork on the wall.
John Nolan was born and raised in Ireland in 1958 and lives in Dublin. He is a second-generation artist, having been exposed to art from an early age by his father. The studio in which he works is covered wall-to-wall with a colorful collection of acrylic paintings, and it also contains his work space and a teaching area. He shares his passion for painting with many. In addition to teaching adult painting classes, John also partiipates in special projects of several elementary schools in the area. His work is easily recognizable, and is known throughout Ireland and internationally, having exhibited in many countries as well as in the U.S. In 2003, he won the distinguished honor of representing Ireland at the Biennale Internazionale Dell 'Arte Contemporanea in Florence, Italy. His work is in many public and private collections throughout the world.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Medium Weight PEVA Shower Liner and Ring Set, 70" W x 72" H, Blue (KN61701)
- SAFCO Desk-Side Printer Stand, Light Gray (1860GR)
- LITTLE GIANT Led Compact Egg Candler (CANDLER)
- FLASH FURNITURE Restaurant Stool, Window Back, Walnut Sea (XU-DG6R7BWIN-BAR-WALW-GG)
- TRADEMARK FINE ART The Macneil Studio 'Dart Board' Canvas Art, 30x47 (ALI8570-C3047GG)
- TRADEMARK FINE ART David Galchutt 'Snowman Juggling' Canvas Art, 24x32 (ALI46980-C2432GG)
- TRADEMARK FINE ART Ryan Fowler 'Polar Bear Wow' Canvas Art, 14x14 (WAP06254-C1414GG)
- TRADEMARK FINE ART Art Of The Cigar 'Ut' Canvas Art, 16x24 (ALI38892-C1624GG)
- TRADEMARK FINE ART KCDoodleArt 'Flower Design 4' Canvas Art, 35x47 (ALI3600-C3547GG)
- TRADEMARK FINE ART Lantern Press 'National Park 2' Canvas Art, 12x19 (ALI8777-C1219GG)
- NEXT INNOVATIONS Large Dragonfly Metal Wall Art Blue (101410103-BLUE)
- Trademark Fine Art Wall Art & Decor