John James Audubon 'Passenger Pigeon' Canvas Art, 18x24
Mfr # BL01289-C1824GG
Zoro # G401489036
Key Features
- Subject Ornithology
- Product Type Gallery-Wrapped Canvas Art
- Artist John James Audubon
- Style Illustration
Product Information
- Brand Trademark Fine Art
- MFR # BL01289-C1824GG
- Zoro # G401489036
- UPC # 886511312838
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Subject | Ornithology |
Product Type | Gallery-Wrapped Canvas Art |
Artist | John James Audubon |
Style | Illustration |
Description
- Artist: John James Audubon
- Subject: Ornithology
- Style: Illustration
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features two pigeons on a branch.
John James Audubon (Jean-Jacques Audubon) was a French-American ornithologist, naturalist, and painter. He was notable for his expansive studies to document all types of American birds and for his detailed illustrations that depicted the birds in their natural habitats. His major work, a color-plate book entitled The Birds of America, is considered one of the finest ornithological works ever completed. Audubon identified 25 new species.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 69.2" D, 71.1" W, 30.4" H, White/Chocolate, Melamine (99860-52)
- FIRE KING Fireking Fireproof File Cabinet And Safe - Legal & Letter Size 17-3/4"W x 22-1/8"D x 27-3/4"H (2S1822-DDSSF)
- GLOBAL EQUIPMENT Interion® Gaming Chair, Antimicrobial, High Back, Black/Ruby Red (HX-81689H-6)
- PROJEX Plastic Leg Tip Black Round 3/4 in. W 4 pk (P0060)
- TRADEMARK FINE ART Katherine Gendreau 'Surfside Beach in Fog' Canvas Art, 14x32 (IC00809-C1432GG)
- TRADEMARK FINE ART Monet 'Three Fishing Boats' Canvas Art, 18x24 (AA00683-C1824GG)
- TRADEMARK FINE ART Grace Popp 'Mandala Bird Ii' Canvas Art, 18x18 (WAG06546-C1818GG)
- TRADEMARK FINE ART Natasha Wescoat '071' Canvas Art, 24x32 (ALI5447-C2432GG)
- TRADEMARK FINE ART Preston 'Paris Eiffel Tower Vertical' Canvas Art, 8x24 (EM0552-C824GG)
- TRADEMARK FINE ART Philippe Sainte Laudy 'Autumn Love' Canvas Art, 12x19 (PSL01294-C1219GG)
- CAROLINES TREASURES Day of the Dead Witch Skull Wall or Door Hanging Prints (BB5126DS66)
- Trademark Fine Art Wall Art & Decor