John James Audubon 'American Flamingo' 1834 Canvas Art, 14x19
Mfr # BL01256-C1419GG
Zoro # G301481970
Key Features
- Subject Ornithology
- Product Type Gallery-Wrapped Canvas Art
- Style Illustration
- Artist John James Audubon
Product Information
- Brand Trademark Fine Art
- MFR # BL01256-C1419GG
- Zoro # G301481970
- UPC # 886511295124
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Subject | Ornithology |
Product Type | Gallery-Wrapped Canvas Art |
Style | Illustration |
Artist | John James Audubon |
Description
- Artist: John James Audubon
- Subject: Ornithology
- Style: Illustration
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an American flamingo by water.
John James Audubon (Jean-Jacques Audubon) was a French-American ornithologist, naturalist, and painter. He was notable for his expansive studies to document all types of American birds and for his detailed illustrations that depicted the birds in their natural habitats. His major work, a color-plate book entitled The Birds of America, is considered one of the finest ornithological works ever completed. Audubon identified 25 new species.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 59-19/64" D, 71.1" W, 29.6" H, Bark Gray, Melamine (160850-47)
- BAXTON STUDIO Espresso Shoe-Rack Cabinet (106-5377)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-39)
- DMI Pillow Protctor, Stndrd, 21inLx27inW, Plstc (554-8041-1900)
- TRADEMARK FINE ART Wilhelm Goebel 'Goldfinch' Canvas Art, 16x32 (ALI33853-C1632GG)
- TRADEMARK FINE ART Lisa Audit 'Colorful Roosters II' Canvas Art, 18x18 (ALI31479-C1818GG)
- TRADEMARK FINE ART Karen Fields 'Birds In The Garden Ii' Canvas Art, 14x19 (WAG09682-C1419GG)
- TRADEMARK FINE ART Howard Robinson 'Wolf Family' Canvas Art, 18x24 (ALI23907-C1824GG)
- TRADEMARK FINE ART Nikki Galapon 'Ovals And Lines Ii' Canvas Art, 35x47 (WAG12174-C3547GG)
- TRADEMARK FINE ART Irina Trzaskos Studio 'Bird Inspiration IV' Canvas Art, 18x18 (ALI21010-C1818GG)
- TRADEMARK FINE ART Karen Fields 'Birds In Beach Town' Canvas Art, 16x24 (ALI30892-C1624GG)
- Trademark Fine Art Wall Art & Decor