John Gavrilis 'Morning Light Southwest' Canvas Art, 22x32
Mfr # IC00817-C2232GG
Zoro # G401519832
Key Features
- Subject Landscape
- Artist John Gavrilis
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # IC00817-C2232GG
- Zoro # G401519832
- UPC # 194189121899
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Subject | Landscape |
Artist | John Gavrilis |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: John Gavrilis
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features southwestern plateaus in the morning light.
Prominent Colors: Orange, Red, Wine, Pink, Light Blue, Tan, Brown, Grey
Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Landry ModernBlack Finished Polypropylene Plastic 4-Piece Stackable Dining Chair Set (192-4PC-12027-ZORO)
- BAXTON STUDIO Perenna Modern Bohemian Natural Rattan Queen Size Standalone Headboard (217-12723-ZORO)
- DILLMAN FARMS Dillman Farm All Natural Red Raspberry Preserves 16 oz Jar (21461)
- BOSS Oversized Drafting Stool (B1680-BK)
- TRADEMARK FINE ART Lisa Audit 'Marche de Fleurs IV' Canvas Art, 24x32 (WAP0191-C2432GG)
- TRADEMARK FINE ART Marion Rose 'Summers End' Canvas Art, 14x19 (ALI7786-C1419GG)
- TRADEMARK FINE ART Silvia Vassileva 'Sunset Beach I' Canvas Art, 24x24 (WAP06942-C2424GG)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie IV' Canvas Art, 24x32 (WAP11794-C2432GG)
- TRADEMARK FINE ART Matt Anderson 'Paradise' Canvas Art, 24x24 (1X03413-C2424GG)
- TRADEMARK FINE ART John Morrow 'Amish Winter ' Canvas Art, 10x32 (ALI21181-C1032GG)
- TRADEMARK FINE ART Jean Plout 'Inspirational Butterflies Love' Canvas Art, 14x14 (ALI37473-C1414GG)
- Trademark Fine Art Wall Art & Decor