John Butler 'Vintage Sports Viii' Canvas Art, 35x35
Mfr # WAG03326-C3535GG
Zoro # G701587531
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Sports
- Artist John Butler
- Style Mid-Century Modern
Product Information
- Brand Trademark Fine Art
- MFR # WAG03326-C3535GG
- Zoro # G701587531
- UPC # 192664963392
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Sports |
Artist | John Butler |
Style | Mid-Century Modern |
Description
- Artist: John Butler
- Subject: Sports
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a man catching a baseball.
Prominent Colors: Tan, Brown, Orange, Black, Yellow
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Laminate, Grey (I 7295)
- TRADEMARK FINE ART Jennifer Goldberger 'Vivid Splash I' Canvas Art, 18x24 (WAG14480-C1824GG)
- TRADEMARK FINE ART Geraldine Aikman 'Red White And Blue Shops' Canvas Art, 14x19 (ALI35128-C1419GG)
- BIBB HOME Solid Flannel 4 Piece Sheet Set - King - Beige (1130KGBEI)
- TRADEMARK FINE ART Color Bakery 'Mangia V' Canvas Art, 18x18 (ALI4762-C1818GG)
- TRADEMARK FINE ART M Salim Bhayangkara 'Police Barricades' Canvas Art, 30x47 (1X02940-C3047GG)
- TRADEMARK FINE ART Vision Studio 'Floral Beauty III' Canvas Art, 35x47 (WAG14836-C3547GG)
- TRADEMARK FINE ART Katie Pertiet 'Farmhouse Fresh I' Canvas Art, 35x47 (WAP01742-C3547GG)
- TRADEMARK FINE ART Andrew Wyeth 'Christina's World' Canvas Art, 12x19 (ALI10039-C1219GG)
- TRADEMARK FINE ART Barbara Simmons 'Paradise Island Lighthouse' Canvas Art, 10x19 (ALI38797-C1019GG)
- TRADEMARK FINE ART Constantin Shestopalov 'Woman With Wine Glass' Canvas Art, 24x32 (1X04524-C2432GG)
- Trademark Fine Art Wall Art & Decor