Joanne Porter 'Sunflower In Purple Sky' Canvas Art, 22x32
Mfr # ALI30346-C2232GG
Zoro # G501421455
Key Features
- Subject Floral
- Style Mid-Century Modern
- Product Type Gallery-Wrapped Canvas Art
- Artist Joanne Porter
Product Information
- Brand Trademark Fine Art
- MFR # ALI30346-C2232GG
- Zoro # G501421455
- UPC # 192055898678
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Subject | Floral |
Style | Mid-Century Modern |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Joanne Porter |
Description
- Artist: Joanne Porter
- Subject: Floral
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features yellow sunflowers on a blue background.
As a floral painter, Joanne Porter prefers to work from fresh flowers rather than from photographs. When she starts a painting, Joanne imagines a slight breeze gently moving the pedals; she then tries to capture that movement in her composition. Using many layers of color, Joannes intent is to convey the delicate feel of the flowers as well as their richness of color.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Ines Light Grey Upholstered Walnut Finished Queen Size Platform Bed (156-9408-9435)
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H0-A1-RC)
- MARTIN FURNITURE 48" Shallow Wall Mounted Audio/Video Console (IMSE350S)
- BLACKCANYON GEAR Gel Neck Pillow Assorted (BCO6878GEL)
- TRADEMARK FINE ART Eric Joyner 'The Golden Gate' Canvas Art, 10x32 (ALI1027-C1032GG)
- TRADEMARK FINE ART Melissa Wang 'Love Me Fruit Iv' Canvas Art, 14x14 (WAG07418-C1414GG)
- TRADEMARK FINE ART Van Gogh 'Undergrowth With Two Figures' Canvas Art, 16x32 (AA00607-C1632GG)
- TRADEMARK FINE ART Whiskers Studio 'The Bottom Line' Canvas Art, 14x19 (SG05804-C1419GG)
- TRADEMARK FINE ART Mike Schick 'Bypass I' Canvas Art, 10x19 (WAP04954-C1019GG)
- TRADEMARK FINE ART Karen Fields 'Flower Tree I' Canvas Art, 24x32 (WAG10868-C2432GG)
- TRADEMARK FINE ART Ethan Harper 'Watercolor Equine Study II' Canvas Art, 18x24 (WAG15797-C1824GG)
- Trademark Fine Art Wall Art & Decor