Joanne Porter 'Daffodil Cluster' Canvas Art, 30x47
Mfr # ALI30381-C3047GG
Zoro # G001425007
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Mid-Century Modern
- Artist Joanne Porter
- Subject Floral
Product Information
- Brand Trademark Fine Art
- MFR # ALI30381-C3047GG
- Zoro # G001425007
- UPC # 192055900081
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Mid-Century Modern |
Artist | Joanne Porter |
Subject | Floral |
Description
- Artist: Joanne Porter
- Subject: Floral
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features white daffodils on a blue background.
As a floral painter, Joanne Porter prefers to work from fresh flowers rather than from photographs. When she starts a painting, Joanne imagines a slight breeze gently moving the pedals; she then tries to capture that movement in her composition. Using many layers of color, Joannes intent is to convey the delicate feel of the flowers as well as their richness of color.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG ROD SUPPORT HOOK 2"" (KN87011)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers TWIRI 12.5 x 8.5 in. Irish Treasures Word Pillow (TWIRI)
- ELECTRI-CABLE ASSEMBLIES Interion® Pass Through Cable For Non Powered 36" Panel (84 FM-36")
- BOSS Adjustable Chair Arms, Black, 40 in H (B909JARM)
- TRADEMARK FINE ART The Macneil Studio 'Rocking Chair' Canvas Art, 12x19 (ALI9108-C1219GG)
- TRADEMARK FINE ART Guido Borelli 'Venezia All Alba' Canvas Art, 14x19 (ALI34136-C1419GG)
- TRADEMARK FINE ART Vlad Sokolovsky 'Winter Tale' Canvas Art, 12x19 (1X14503-C1219GG)
- TRADEMARK FINE ART Danhui Nai 'Natural Flora Vi' Canvas Art, 35x35 (WAP10753-C3535GG)
- TRADEMARK FINE ART Joanne Porter 'Daffodils And Grape Hyacinths' Canvas Art, 35x47 (ALI30476-C3547GG)
- TRADEMARK FINE ART Marilyn Hageman 'French Bath Iv Gray' Canvas Art, 14x19 (WAP10410-C1419GG)
- TRADEMARK FINE ART Peter Svoboda 'Vanishing Twins' Canvas Art, 14x14 (1X14167-C1414GG)
- Trademark Fine Art Wall Art & Decor