Jim Dratfield 'Get Out Of Dodge' Canvas Art, 14x19
Mfr # WAP04666-C1419GG
Zoro # G201676544
Key Features
- Artist Jim Dratfield
- Style Modern Rustic
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
Product Information
- Brand Trademark Fine Art
- MFR # WAP04666-C1419GG
- Zoro # G201676544
- UPC # 192664431587
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | Jim Dratfield |
Style | Modern Rustic |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Description
- Artist: Jim Dratfield
- Subject: Animals
- Style: Modern Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a black and white image of a dog in the bed of a vintage truck.
Originally from Princeton, New Jersey, Jim Dratfield spent many years acting. His career change to photography came about as a result of the fine art sepia-tone photo portraits he took of himself and his beloved dog, Kuma. Jim has nine published books and has had many photo exhibitions. He lives on a farm in New York with his wife, son, and Labrador retriever
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Room Divider 360 Folding Portable Partition 25' x 7'6" Charcoal Gray Fabric (1190907)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 71'' x 36'' (DBLFDPL101ES)
- FLASH FURNITURE Burgundy Plastic Sled Stack Chair (RUT-188-BY-GG)
- HON Bookcase, Metl, 29x34.5, Lgy (S30ABCQ)
- TRADEMARK FINE ART Silvia Vassileva 'Sunset Beach I' Canvas Art, 24x24 (WAP06942-C2424GG)
- TRADEMARK FINE ART Holger Droste 'Locomotive Breath' Canvas Art, 16x24 (1X07320-C1624GG)
- TRADEMARK FINE ART Silvia Vassileva 'Archipelago' Canvas Art, 10x19 (WAP06838-C1019GG)
- TRADEMARK FINE ART Eric Joyner 'The Usual Suspects' Canvas Art, 10x32 (ALI1046-C1032GG)
- TRADEMARK FINE ART Michael Tompsett 'Soccer Balls World Map' Canvas Art, 30x47 (MT0247-C3047GG)
- TRADEMARK FINE ART Jai Johnson 'Sending Love To Kansas City' Canvas Art, 22x32 (ALI14969-C2232GG)
- UPM GLOBAL UPM Global 3385 Two Headed Washington Quarter (3385)
- Trademark Fine Art Wall Art & Decor