Jesus M Garcia 'Athabasca Cave' Canvas Art, 16x24
Mfr # 1X01153-C1624GG
Zoro # G401297594
Key Features
- Artist Jesus M Garcia
- Product Type Gallery-Wrapped Canvas Art
- Style Eclectic
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # 1X01153-C1624GG
- Zoro # G401297594
- UPC # 192055098474
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Artist | Jesus M Garcia |
Product Type | Gallery-Wrapped Canvas Art |
Style | Eclectic |
Subject | Landscape |
Description
- Artist: Jesus M Garcia
- Subject: Landscape
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a mountain on the left side of the frame with the Arora lights behind it.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well-known institutions such as Sotheby�s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Decorative Square Adjustable ABS Leg, 3 15/16 in (100 mm), Aluminum (642710018)
- OFFICESOURCE Steel Folding Chairs Steel Folding Chair with Padded Seat and Back, 4PK (1631VBK)
- LIVABLISS Monte Carlo MNC-2308 Machine Crafted Area Rug (MNC2308-67SQ)
- ZORO SELECT 15" Analog Quartz Wall Clock, Black (6NN65)
- TRADEMARK FINE ART Vintage Lavoie 'Berlin Zoo' Canvas Art, 30x47 (ALI19885-C3047GG)
- TRADEMARK FINE ART Vintage Apple Collection 'Calicoes' Canvas Art, 14x19 (ALI6530-C1419GG)
- TRADEMARK FINE ART Masters Fine Art 'Sunset' Canvas Art, 20x47 (MA0710-C2047GG)
- TRADEMARK FINE ART David Lloyd Glover 'Garden At The Manor House' Canvas Art, 35x47 (DLG00989-C3547GG)
- TRADEMARK FINE ART David Lloyd Glover 'Blossom Lane' Canvas Art, 18x24 (DLG00985-C1824GG)
- TRADEMARK FINE ART Melissa Wang 'Love Me Fruit Vi' Canvas Art, 18x18 (WAG07420-C1818GG)
- TRADEMARK FINE ART Ryan Fowler 'Polar Bear Wow' Canvas Art, 35x35 (WAP06254-C3535GG)
- Trademark Fine Art Wall Art & Decor