Jennifer Paxton Parker 'Winter Mountains I' Canvas Art, 14x19
Mfr # WAG10227-C1419GG
Zoro # G001623212
Key Features
- Style Modern & Contemporary
- Artist Jennifer Paxton Parker
- Subject Abstract
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAG10227-C1419GG
- Zoro # G001623212
- UPC # 193420450170
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Style | Modern & Contemporary |
Artist | Jennifer Paxton Parker |
Subject | Abstract |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Jennifer Paxton Parker
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features line sketches of mountains over patches of distressed white, grey, cream, and black paint.
Prominent Colors: White, Black, Grey
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Ryan Fowler 'Black Dog Canoe' Canvas Art, 35x35 (WAP06327-C3535GG)
- FURINNO Furinno Turn-N-Tube 4-Tier Corner Display Rack Multipurpose Shelving Unit; Espresso & Black - 43.5 x 11.6 x 11.6 in. (12078EX/BK)
- BUFFALO TERRY TOWELS 14X17"" 24PK (60221)
- HON Cabinet, Stor, 18x36x72, Bk (SC1872P)
- TRADEMARK FINE ART Melissa Wang 'Undersea Creatures I' Canvas Art, 24x32 (WAG07388-C2432GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Blush & Navy Ii' Canvas Art, 14x19 (WAG13071-C1419GG)
- TRADEMARK FINE ART Mandy Disher 'Nemorosa Nirvana' Canvas Art, 30x47 (1X07646-C3047GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia III' Canvas Art, 35x35 (WAP0050-C3535GG)
- TRADEMARK FINE ART Ron Parker 'Walled Garden' Canvas Art, 12x19 (ALI32407-C1219GG)
- TRADEMARK FINE ART John James Audubon 'Great Blue Heron' Canvas Art, 30x47 (AA01280-C3047GG)
- TRADEMARK FINE ART Julie T. Chapman 'Canine Scratchboard Ix' Canvas Art, 14x19 (WAG03472-C1419GG)
- Trademark Fine Art Wall Art & Decor