Jenaya Jackson 'A Very Cactus Christmas I' Canvas Art, 18x24
Mfr # WAP09047-C1824GG
Zoro # G201691851
Key Features
- Style Eclectic
- Subject Seasonal
- Artist Jenaya Jackson
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAP09047-C1824GG
- Zoro # G201691851
- UPC # 193420145779
- Country of Origin United States
- Category Holiday Decor
Dimensions
Size | 18 in x 24 in |
Details
Style | Eclectic |
Subject | Seasonal |
Artist | Jenaya Jackson |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Jenaya Jackson
- Subject: Seasonal
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a snowman cactus wearing a Santa hat.
Prominent Colors: White, Green, Red, Pink, Tan, Grey
Jenaya Jackson believes that art takes many shapes and forms, and that bright and playful is a must when creating a piece of artwork. Her surroundings are a continual source of inspiration: beautiful gardens, scenic landscapes, and the undeniable "girl power"�that comes from raising two young daughters. Jenaya lives in British Columbia, Canada, with her husband and family. She creates most of her art in the corner of her living room which she has transformed into her own little art sanctuary.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Solid High-Pressure Plywood Core Folding Tables (PC2448P-01)
- HIRSH 36" W 5 Drawer File Cabinet, Putty, Letter (17901)
- FLASH FURNITURE Advantage Lime Wash X-Back Chair (X-BACK-LW)
- YOSEMITE HOME DECOR Yosemite Home Decor 5220002 Old Town Black Table Top Clock (5220002)
- TRADEMARK FINE ART Janet Pidoux 'Christmas Garden' Canvas Art, 35x47 (ALI36625-C3547GG)
- TRADEMARK FINE ART Cheryl Bartley 'Santa Reindeer Christmas Eve' Canvas Art, 14x19 (ALI40887-C1419GG)
- TRADEMARK FINE ART Maria Rytova 'Christmas Bright Composition 5' Canvas Art, 24x24 (ALI31228-C2424GG)
- TRADEMARK FINE ART Hello Angel 'Christmas Angels' Canvas Art, 14x14 (ALI2866-C1414GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Mom And Dads At Christmas' Canvas Art, 12x19 (ALI15686-C1219GG)
- TRADEMARK FINE ART Geno Peoples 'Romantic Christmas' Canvas Art, 24x47 (ALI19599-C2447GG)
- DECORIS Pinecone with Berries Indoor Christmas Decor (724026)
- Trademark Fine Art Holiday Decor