Jeffrey C Sink 'Serval Hunting' Canvas Art, 22x32
Mfr # 1X05720-C2232GG
Zoro # G401316325
Key Features
- Artist Jeffrey C Sink
- Subject Animals
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # 1X05720-C2232GG
- Zoro # G401316325
- UPC # 192664348731
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Artist | Jeffrey C Sink |
Subject | Animals |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Jeffrey C Sink
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a serval standing in the center of the frame.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADMIRAL Hand Towels 16 x 27 , 12PK (ADML-1627-3)
- ARMOR TOOL Hard Maple Butcher Block Dog Hole Table Top (36"x25"x1.5") (BBTT-3625)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3072-REC-OAK-T-A-GG)
- KENNEY MFG Curtain Rod, 1 in Dia, 84 to 120 in L, Steel, White (KN513)
- TRADEMARK FINE ART Veronique Charron 'Wash and Dry II' Canvas Art, 14x32 (WAP00884-C1432GG)
- TRADEMARK FINE ART Brenda Petrella Photography Llc 'Split Rail Fence' Canvas Art, 30x47 (ALI40356-C3047GG)
- TRADEMARK FINE ART Lantern Press 'Travel Poster 109' Canvas Art, 16x24 (ALI9282-C1624GG)
- TRADEMARK FINE ART Yucel Basoglu 'Cliffs' Canvas Art, 24x24 (1X01307-C2424GG)
- TRADEMARK FINE ART John Morrow 'Amish Winter ' Canvas Art, 10x32 (ALI21181-C1032GG)
- TRADEMARK FINE ART Piper Rhue 'Mesa Designs Ii' Canvas Art, 8x19 (WAP08074-C819GG)
- BIGGIES SCENES Window Well Scenes-Bonsai, 100 in wide x 60 in high (BG-WW-BNS-100)
- Trademark Fine Art Wall Art & Decor