Jeff Tift 'Meadowlark Painting' Canvas Art, 22x32
Mfr # ALI30242-C2232GG
Zoro # G501421950
Key Features
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
- Artist Jeff Tift
- Style Natural Modern
Product Information
- Brand Trademark Fine Art
- MFR # ALI30242-C2232GG
- Zoro # G501421950
- UPC # 192055894519
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Jeff Tift |
Style | Natural Modern |
Description
- Artist: Jeff Tift
- Subject: Animals
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a small bird chirping in the center of an orange background.
For more than a decade, wildlife artist Jeff Tift has dedicated himself to his passion portraying the natural beauty of the magnificent Pacific Northwest through his paintings. A native of Washington state, Jeff draws his inspiration from his surroundings, researching and studying the wildlife indigenous to his home. Jeffs relentless devotion to capturing the beauty of nature on canvas combined with his enormous talent has brought him remarkable success and recognition. His works have been represented in some of the most prestigious wildlife art exhibitions in the United States and Canada, and he is the proud recipient of the Best of Show award at the famed Pacific Rim Wildlife Show and the Peoples Choice Award at the Milwaukee Sports Show.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - 42"L / Grey / Black Metal Hall Console (I 3514)
- DESIGNS OF DISTINCTION 9" Square Tapered Leg - White Oak (01244009WK6)
- ACURITE Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Green (76101M)
- BLUE RIDGE Cotton Hypoallergenic Down Alternative Comforter, Brick, Full/Queen (122531)
- TRADEMARK FINE ART Rio 'Poppies' Canvas Art, 30x47 (MA077-C3040GG)
- TRADEMARK FINE ART Kurt Shaffer 'Autumn Bridge' Canvas Art, 14x19 (KS300-C1419GG)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Xii' Canvas Art, 14x14 (WAP10790-C1414GG)
- TRADEMARK FINE ART Pierre Leclerc 'Thor's Hammer Hoodoo' Canvas Art, 12x19 (PL00460-C1219GG)
- TRADEMARK FINE ART Natalia Simongulashvili 'Metamorphosis Leaves' Canvas Art, 14x14 (1X08178-C1414GG)
- TRADEMARK FINE ART Carolyne Hawley 'Buddies Cows' Canvas Art, 14x19 (WAG11950-C1419GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Blue Vase' Canvas Art, 12x19 (ALI38222-C1219GG)
- Trademark Fine Art Wall Art & Decor