Jeanette Vertentes 'Landscape in the Parks River' Canvas Art, 18x24
Mfr # WAP11981-C1824GG
Zoro # G101699698
Key Features
- Artist Jeanette Vertentes
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # WAP11981-C1824GG
- Zoro # G101699698
- UPC # 194189138095
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Artist | Jeanette Vertentes |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Landscape |
Description
- Artist: Jeanette Vertentes
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blue river running down the center of a painted landscape.
Prominent Colors: Green, Blue, White, Grey, Tan, Turquoise
Wild Apple Portfolio/Photography showcases the collaborative efforts of our talented and creative designers and art directors. Using found objects, documents, photography and vintage art, the work of our studio addresses current design trends. Our designers are Laurie Chester, Gretchen Gray-Buchanan, Moira Hershey, Elyse Robichaud, Michael Mullan, Mike Schick, Sue Schlabach, Penny Sheehan and Laura Marshall.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Anika ANI-1015 Machine Crafted Area Rug (ANI1015-710103)
- ALERA Pedestal Desk, 30 in D, 60" W, 29-1/2 in H, Cherry, Steel (ALESD216030PO)
- METROTEX DESIGNS Metrotex Designs 26569 Steel Handmade Oil Derrick Table Decor-Natural Steel Finish And Lacquered (26569)
- GLOBAL EQUIPMENT LCD Mobile Console Computer Cabinet, Black (273115BK)
- TRADEMARK FINE ART Cole Borders 'Haviland Decorative Bowl' Canvas Art, 24x32 (ALI22000-C2432GG)
- TRADEMARK FINE ART Sylvie Demers 'Fiesta' Canvas Art, 30x47 (ALI15115-C3047GG)
- TRADEMARK FINE ART Silvia Vassileva 'Sunset Beach Ii No Orange' Canvas Art, 35x35 (WAP08837-C3535GG)
- TRADEMARK FINE ART David Faraquharson 'Off Fishing' Canvas Art, 24x47 (BL0513-C2447GG)
- TRADEMARK FINE ART Carmine Chiriaco 'Marina Bay Sand' Canvas Art, 22x32 (1X13872-C2232GG)
- TRADEMARK FINE ART Lisa Audit 'Dogwood Garden IV' Canvas Art, 14x14 (WAP11835-C1414GG)
- TRADEMARK FINE ART Harry Verschelden 'The Architects Of Fantasy' Canvas Art, 18x24 (1X03260-C1824GG)
- Trademark Fine Art Wall Art & Decor