Jean Plout 'Vintage Rooster 1' Canvas Art, 18x18
Mfr # ALI37424-C1818GG
Zoro # G601442190
Key Features
- Subject Animals
- Artist Jean Plout
- Style Rustic
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI37424-C1818GG
- Zoro # G601442190
- UPC # 192664458768
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Description
- Artist: Jean Plout
- Subject: Animals
- Style: Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a rooster standing in the center of an ornate background.
I have lived and worked in Vermont since 1999. Through many wonderful mentors I have learned what it truly means to be a Vermonter. I now work as a freelance graphic designer, donating many of these skills to local community, non-profits groups. I help organize fundraising events, support two CSA programs in our valley, and paint the town (literally) at Christmas time to promote the local shop owners and beautify the �Old Business District� of Manchester, Vermont. I closely align myself with a community arts organization in N. Bennington and have taught children and adults, workshops and afterschool classes through their in-house and outreach programs. At home, my husband and I are raising our two children, 26 chickens, 11 ducks and work to double our garden every spring, (so far, so good).
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Hanger, Cubicle, 2/St, Black, PK2 (UNV08173)
- LULWORTH T200 FITTED Bed Sheets - QUEEN FITTED , 12PK (T200-608012)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Assembly, 42" Pole (CT542POLE)
- UNIQUEWISE 28" Classic Bamboo Floor Vase Handmade, For Dining, Living Room, Entryway, Glossy Purple (QI003242.M.PUR)
- TRADEMARK FINE ART Farida Zaman 'Floral Medley III' Canvas Art, 35x35 (WAP01596-C3535GG)
- TRADEMARK FINE ART The Macneil Studio 'Fishing The Shallows' Canvas Art, 14x19 (ALI8591-C1419GG)
- TRADEMARK FINE ART Silvia Vassileva 'In The Clouds Indigo And Gray Crop' Canvas Art, 14x14 (WAP06808-C1414GG)
- TRADEMARK FINE ART Deborah Velasquez 'Laundry Lines Ii' Canvas Art, 24x32 (WAG03500-C2432GG)
- TRADEMARK FINE ART Masters Fine Art 'Sunrise' Canvas Art, 10x24 (MA0709-C1024GG)
- TRADEMARK FINE ART Angie Livingstone 'Goddess Of Night' Canvas Art, 24x32 (ALI38024-C2432GG)
- TRADEMARK FINE ART Cora Niele 'Dancing Flower Deep Pink Cosmos' Canvas Art, 16x24 (ALI22569-C1624GG)
- Trademark Fine Art Wall Art & Decor